Shop All Electrodes and Probes
Oakton
PH Buffers 4.01/7.00/10.01 60mL
Mfr # 35661-03
Zoro # G701775389
product price: $33.29
/ea
$33.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type pH
- Testing Parameter pH
- Measurement Range 10 pH, 4 pH, 7 pH
- Operating Temp. Range 0 Degrees to 50 Degrees C
- Body Material HDPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oakton
- MFR # 35661-03
- Zoro # G701775389
- Country of Origin Japan
- Category Electrodes and Probes
Dimensions
Diameter | 32 mm |
Length | 89 mm |
Details
Type | pH |
Testing Parameter | pH |
Measurement Range | 10 pH, 4 pH, 7 pH |
Operating Temp. Range | 0 Degrees to 50 Degrees C |
Body Material | HDPE |
Item | PH Buffers 4.01/7.00/10.01 60mL |
Recommended Use | pH Measurement |
For Use With | Oakton 300 Series Meters |
pH Range | 4 pH; 7 pH; 10 pH |
Description
PH Buffers 4.01/7.00/10.01 60mL, pH, Testing Parameter pH, Measurement Range 10 pH, 4 pH, 7 pH, pH Range 4 pH; 7 pH; 10 pH, Tip Shape Not Applicable, Operating Temp. Range 0 Degrees to 50 Degrees C, Body Material HDPE, Diameter 32 mm, Length 89 mm, Connector Not Applicable, For Use With Oakton 300 Series Meters, Reference Not Applicable, Junction Not Applicable, Recommended Use pH Measurement
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Microscope Cover Glass, 22x32mm, PK10 (1407-10)
- AMSCOPE Stage Micrometer Calibration Slide w/ 4-Scales for Microscope (MR400)
- ZORO SELECT Tongs, Stainless Steel, 9 In. Long (H-23360)
- THERMO ORION Meter Verifications Check Standards, PK6 (AC3VSK)
- OAKTON Ph Temperature Electrode For 33773 (WD-35808-71)
- OAKTON Electrode, 3 Ft Cable, 12 Mm (WD-35805-06)
- OAKTON PH Sensor Cartridge (35660-92)
- OAKTON Ph Electrode, Double Junction, Refillable (35805-04)
- OAKTON EC Standards 84/1413/12880/111800 60mL (35661-09)
- OAKTON pH Electrode, 4.3mm L (WD-35805-05)
- COLE PARMER Oakton Phtestr 5 Waterproof Pocket Teste (35634-16)
- Oakton Electrodes and Probes