Shop All Water Testing Meters
Oakton
PH and ORP Meter Kit
Mfr # 35660-10
Zoro # G201775384
product price: $474.99
/ea
Free Shipping & Returns
$474.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- pH Range -2.00 to 16.00 pH
- Range -2.00 to 16.00 pH
- Manufacturers Warranty Length 3 yr
- Waterproof IP67
- ORP Range -2000 to +2000 mV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oakton
- MFR # 35660-10
- Zoro # G201775384
- Country of Origin Japan
- Category Water Testing Meters
Dimensions
Manufacturers Warranty Length | 3 yr |
Details
Item | pH Meter |
pH Range | -2.00 to 16.00 pH |
Range | -2.00 to 16.00 pH |
Waterproof | IP67 |
ORP Range | -2000 to +2000 mV |
Automatic Temperature Compensation | Yes |
Calibration | DIN up to 6, USA and NIST up to 5 |
Operating Temp. Range (F) | -22 Degrees to 266 Degrees F |
Display | Backlit LCD |
Auto Power Off | Yes |
ORP Resolution | 0.1 mV |
Memory | 500 Data Sets |
pH Resolution | 0.01 pH |
Power Source | (2) AA Batteries |
ORP Accuracy | +/-0.1 mV |
Testing Parameter | ORP, pH, Temperature |
Includes | (2) AA Batteries, Calibration Solutions, Electrode, Meter |
Temperature Compensation Range | Automatic |
Temp. Resolution | 0.1 Degrees F |
Displayed Temperature Range | -22 to 266 Degrees F, -30 to 130 Degrees C |
Operating Temp. Range (C) | -30 Degrees to 130 Degrees C |
Temp. Accuracy | +/-0.9 Degrees F |
pH Accuracy | +/-0.01 |
Description
PH and ORP Meter Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Buffer Solution, pH 1.68, 4L (3TWH3)
- TCI AMERICAS Palladium, Pd, 5g (P1702-5G)
- SYNTHWARE SCHLENK TUBE, HIGH VAC VALVE, 20mL, VALVE 0-4mm, 22x110mm (F580020)
- QORPAK Bottle Cleaned, 16 oz, 48-400, PK24 (GLC-01367)
- OAKTON Conductivity Waterproof Pocket Meter (3563406)
- OAKTON PH 700 ALL-IN-1METER W/PH ELCTRD (WD-35419-03)
- OAKTON pH Electrode Adapter BNC to Stripped End (56105-60)
- OAKTON PH Waterproof Pocket Meter (3563416)
- OAKTON Oakton pH 6+ Handheld Meter with pH Prob (35613-22)
- OAKTON Turbidity Calibration Kit, Oakton T-100 (WD-35635-52)
- THERMO ORION Orion Star A211 Ph Benchtop Meter Kit, R (STARA2116)
- Oakton Water Quality Testing