Shop All Water Testing Meter Accessories
This Product is Discontinued
Oakton
pH 2700 benchtop meter kit (Discontinued)
Mfr # WD-35420-20
Zoro # G3891851
Free Shipping & Returns
This Product is Discontinued
Key Features
- Sub-Category Benchtop pH meters
- For Use With ION, ORP Electrodes with BNC connections, pH
- Includes ATC probe, electrode arm, fill solution, Meter, pH electrode, power adapter
- Manufacturers Warranty Length 3 yr
- Features auto buffer recognition, Bidirectional RS-232, Cal-due alarms, Electrode status, oversized liquid display, Password protection, Takes up less bench space, up to 500 point nonvolatile memory with time and date stamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oakton
- MFR # WD-35420-20
- Zoro # G3891851
- Country of Origin Singapore
- Category Water Testing Meter Accessories
Dimensions
Manufacturers Warranty Length | 3 yr |
Details
Sub-Category | Benchtop pH meters |
Item | pH 2700 Meter Kit |
For Use With | ION, ORP Electrodes with BNC connections, pH |
Includes | ATC probe, electrode arm, fill solution, Meter, pH electrode, power adapter |
Features | auto buffer recognition, Bidirectional RS-232, Cal-due alarms, Electrode status, oversized liquid display, Password protection, Takes up less bench space, up to 500 point nonvolatile memory with time and date stamp |
Application | pH measurement for drinking water, food , pools, laboratory and pharmeceuticals |
AccessoryType | pH 2700 Meter Kit |
Description
pH 2700 Meter Kit, Application pH measurement for drinking water, food , pools, laboratory and pharmeceuticals, auto buffer recognition, Bidirectional RS-232, Cal-due alarms, Electrode status, oversized liquid display, Password protection, Takes up less bench space, up to 500 point nonvolatile memory with time and date stamp, For Use With ION, ORP Electrodes with BNC connections, pH, Includes ATC probe, electrode arm, fill solution, Meter, pH electrode, power adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.