Shop All Temperature Probes
Oakton
Penetration Probe, -310 to 1400 Deg F
Mfr # WD-08517-65
Zoro # G4676847
product price: $92.25
/ea
Free Shipping & Returns
$92.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Measuring Element Thermocouple
- Probe Temp. Measuring Element J Thermocouple
- Temp. Range (F) -310 Degrees to 1400 Degrees
- Probe Contact Material 316 Stainless Steel
- Probe Connection Type Mini
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oakton
- MFR # WD-08517-65
- Zoro # G4676847
- Country of Origin United States
- Category Temperature Probes
Dimensions
Probe Wire Length | 5 ft |
Probe Length | 4 in |
Wire Length | 5 ft. |
Probe Size | 5/32 in x 4 in |
Cable Length | 60 in |
Probe Diameter | 0.156 in |
Description
Penetration Temperature Probe, Type J, Grounded, For Application Semi-Soft, Soft, Mini Plug, Probe Size 5/32 in x 4 in, Cable Length 60 in, 32 Degrees to 400 Degrees F/0 Degrees to 204 Degrees C, Thermocouple, Thermowell Connection Mini Connector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPROBE Clamp Meter, LCD, 600 A, 1.2 in (30 mm) Jaw Capacity, Cat III 600V Safety Rating (AMP-310)
- PIC GAUGES Gauge, 4", 0/60psi, 1/4"LM, SS (PRO-301D-404D-01)
- EATON WIRING DEVICES Tester Circuit Ac/Dc 90-600V (BP914)
- FLUKE Fluke T5-600 Voltage, Continuity & Current Tester, Voltage to 600 V, Current to 100 A (648227)
- OAKTON Immersion Temp Probe, -58 to 302 Deg F (WD35626-60)
- OAKTON Moving Surface Probe, -418 to 932 Deg F (WD-08516-95)
- OAKTON Immersion Temp Probe, -40 to 257 Deg F (WD-93824-00)
- OAKTON Immersion Temperature Probe (WD-08516-55)
- OAKTON Immersion Temp Probe, -418 to 1500 Deg F (WD-08516-60)
- FLUKE Bead Wire Temp Probe, -40 to 500 Deg F (Fluke-80PK-1)
- DOSTMANN Single Probe Pt100 High PrecisionDigital (ACCD750P)
- Oakton Temperature Probes