Shop All Water Testing Meters
This Product is Discontinued
Oakton
ORP Meter, LCD Display, Waterproof (Discontinued)
Mfr # 35634-45
Zoro # G3702102
Free Shipping & Returns
This Product is Discontinued
Key Features
- Cable Length No Cable
- Manufacturers Warranty Length 1 yr
- ORP Range -1000 to 1000mV
- Waterproof Yes
- Automatic Temperature Compensation No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oakton
- MFR # 35634-45
- Zoro # G3702102
- Country of Origin Singapore
- Category Water Testing Meters
Dimensions
Cable Length | No Cable |
Manufacturers Warranty Length | 1 yr |
Details
Item | ORP Meter |
ORP Range | -1000 to 1000mV |
Waterproof | Yes |
Automatic Temperature Compensation | No |
Calibration | 1 point |
Operating Temp. Range (F) | 41 Degrees to 113 Degrees |
Display | LCD |
Auto Power Off | Yes |
Temp. Accuracy | +/-0.1 Degrees C |
Interface | No |
Temperature Compensation Range | 0 Degrees to 60 Degrees C |
ORP Accuracy | +/-2mV |
Memory | No |
ORP Resolution | 1mV |
Operating Temp. Range (C) | 5 Degrees to 45 Degrees |
Number of Tests | 0 |
Includes | Protective Plastic Storage Case, Removable Measuring Cup, Lanyard, (4) AAA Batteries |
Displayed Temperature Range | 0 Degrees to 60 Degrees C |
Testing Parameter | ORP |
Temp. Resolution | 0.1 Degrees C |
Power Source | (4) AAA Batteries |
Description
ORP Meter, ORP Range -1000 to 1000mV, Waterproof Yes, Automatic Temperature Compensation No, Displayed Temperature Range 0 Degrees to 60 Degrees C, Operating Temp. Range (F) 41 Degrees to 113 Degrees , Operating Temp. Range (C) 5 Degrees to 45 Degrees , Display LCD, Auto Power Off Yes, Memory No, Temperature Compensation Range 0 Degrees to 60 Degrees C, Calibration 1 Point, Interface No, Cable Length No Cable, Power Source (4) AAA Batteries
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.