Shop All Electrodes and Probes
Oakton
Optical Do Sensor 2m
Mfr # 35660-96
Zoro # G901775189
Free Shipping & Returns
$786.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Dissolved Oxygen Sensor
- Testing Parameter Dissolved Oxygen
- Measurement Range 0 to 20 mg/L
- Operating Temp. Range 0 Degrees to 130 Degrees C
- Body Material ABS/Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oakton
- MFR # 35660-96
- Zoro # G901775189
- Country of Origin Japan
- Category Electrodes and Probes
Dimensions
Diameter | 12 mm |
Length | 215 mm |
Cable Length | 2 m |
Manufacturers Warranty Length | 3 yr |
Details
Type | Dissolved Oxygen Sensor |
Testing Parameter | Dissolved Oxygen |
Measurement Range | 0 to 20 mg/L |
Operating Temp. Range | 0 Degrees to 130 Degrees C |
Body Material | ABS/Polycarbonate |
Connector | 6 pin DIN |
Tip Shape | Flat |
Reference | Optical |
Standards | RoHS: EN50581 |
For Use With | Oakton 300 Series Meters |
Includes | Calibration Bottle, Protective Guard |
Item | Optical DO Sensor |
Sub-Category | Sensor |
Description
Optical DO Sensor, Dissolved Oxygen Sensor, Testing Parameter Dissolved Oxygen, Measurement Range 0 to 20 mg/L, Tip Shape Flat, Operating Temp. Range 0 Degrees to 130 Degrees C, Body Material ABS/Polycarbonate, Diameter 12 mm, Length 215 mm, Cable Length 2 m, Connector 6 pin DIN, For Use With Oakton 300 Series Meters, Standards RoHS: EN50581, Reference Optical, Junction Not Applicable, Includes Calibration Bottle, Protective Guard, Manufacturers Warranty Length 3 yr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IKA Eurostar 60 Digital (0004446001)
- THERMOSAFE Medical Transporter Tote, 0.3 Cu-Ft (640)
- RHIZOSPHERE Rhizon soil moisture sampler, SMS, 2.5mm (192105)
- COVENTRY Swab, 6 1/2 in L, 5 7/8 in Hand L, PK500 (49280)
- OAKTON PH Electrode Cable 2m (35660-56)
- OAKTON PH Sensor Cartridge (35660-92)
- OAKTON Repl Electrode Sensor, Double Juntion (WD-35624-38)
- OAKTON pH Electrode, 4.3mm L (WD-35805-05)
- OAKTON EC Standards 84/1413/12880/111800 60mL (35661-09)
- OAKTON EC Sensor Head 2m (35660-90)
- SENSOREX pH1600 Laboratory pH Electrode (PH1600)
- Oakton Water Quality Testing