Shop All Water Testing Meters
This Product is Discontinued
Oakton
Multiparameter Meter, LCD, Waterproof (Discontinued)
Mfr # 35634-55
Zoro # G3702032
Free Shipping & Returns
This Product is Discontinued
Key Features
- Salinity Range 0 to 10 ppt
- Salinity Accuracy +/-1% F.S.
- Cable Length No Cable
- Electric Conductivity Range 0 to 200 ms/cm
- Manufacturers Warranty Length 1 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oakton
- MFR # 35634-55
- Zoro # G3702032
- Country of Origin Unknown
- Category Water Testing Meters
Dimensions
Cable Length | No Cable |
Manufacturers Warranty Length | 1 yr |
Description
Multiparameter Meter, Electric Conductivity Range 0 to 200 mS/cm, TDS Range 0 to 100 ppm, Waterproof Yes, Automatic Temperature Compensation Yes, Displayed Temperature Range 0 Degrees to 60 Degrees C, Salinity Range 0 to 10 ppt, Operating Temp. Range (F) 41 Degrees to 113 Degrees F, Operating Temp. Range (C) 5 Degrees to 45 Degrees C, Display LCD, Auto Power Off Yes, Memory No, Temperature Compensation Range 0 Degrees to 60 Degrees C, Calibration 3 point, Interface No Interface
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.