Shop All Temperature Probes
Oakton
Moving Surface Probe, -418 to 932 Deg F
Mfr # WD-08516-95
Zoro # G4672735
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Measuring Element Thermocouple
- Probe Temp. Measuring Element K Thermocouple
- Temp. Range (F) -418 Degrees to 932 Degrees
- Probe Contact Material 304 Stainless Steel
- Probe Connection Type Mini
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oakton
- MFR # WD-08516-95
- Zoro # G4672735
- Country of Origin United States
- Category Temperature Probes
Dimensions
Probe Wire Length | 5 ft |
Probe Length | 10.5 in |
Wire Length | 5 ft. |
Probe Size | 10 1/2 in |
Cable Length | 60 in |
Description
Surface Temperature Probe, Type K, Exposed, For Application Surface, 1/4 in NPT Compression, Mini Plug, Probe Size 10 1/2 in, Cable Length 60 in, -250 Degrees to 900 Degrees F/-150 Degrees to 482 Degrees C, Thermocouple, Thermowell Connection Mini Connector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Filled Ss/Ss Gauge 4" 100 psi/Kpa 1/4 Lm (PFP644)
- HONEYWELL Chart, 10.313 In, 0 to 10, 1 Day, PK100 (BN 24001660-076)
- WINTERS Filled Ss/Ss Gauge 2.5" 1/4Lm 15 psi (PFP821R1)
- PIC GAUGES Gauge, 2.5", 0/600psi, 1/4"CBM, SS (PRO-302L-254K-01)
- OAKTON Immersion Temp Probe, 40 to 257 Deg F (WD-35626-50)
- OAKTON Immersion Temp Probe, -58 to 302 Deg F (WD35626-60)
- OAKTON Immersion Temperature Probe (WD-08516-55)
- OAKTON Immersion Temp Probe, -40 to 257 Deg F (WD-93824-00)
- OAKTON Immersion Temp Probe, -418 to 1500 Deg F (WD-08516-60)
- DWYER INSTRUMENTS Temperature Switch W Display, Temp Ctrlr 115 Vac (TST-211)
- TEST PRODUCTS INTERNATIONAL Surface Temp Probe, -58 to 500 Deg F (CK11M)
- Oakton Temperature Probes