Shop All Temperature Probes
Oakton
Immersion Temp Probe, -58 to 302 Deg F
Mfr # WD35626-60
Zoro # G3952785
original price:
$148.99
4% off
new price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Measuring Element RTD
- Probe Temp. Measuring Element RTD
- Temp. Range (F) -58 Degrees to 302 Degrees
- Probe Contact Material 316 Stainless Steel
- Probe Connection Type 3 Pin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oakton
- MFR # WD35626-60
- Zoro # G3952785
- Country of Origin Singapore
- Category Temperature Probes
Dimensions
Probe Wire Length | 3 ft |
Probe Length | 4.63 in |
Probe Dia. | 1/8 in |
Wire Length | 3 ft. |
Probe Size | 1/8 in x 4 5/8 in |
Probe Diameter | 0.125 in |
Cable Length | 3 ft |
Description
Immersion Temperature Probe, For Application Air, Liquids and Gels, Solids, 3-Pin Locking Connector, Cable Length 3 ft, -58 Degrees to 302 Degrees F/-50 Degrees to 150 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Compound Gauge, -30 to 0 to 60 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-201L-254CD)
- ZORO SELECT Pressure Gauge, 0 to 60 psi, 1/8 in MNPT, Stainless Steel, Silver (4FMT3)
- GENERAL TOOLS Moisture Meter, Backlit LCD (TS06)
- FLUKE Battery Operated Megohmmeter, 1000VDC (FLUKE-1507)
- OAKTON Immersion Temp Probe, -418 to 1500 Deg F (WD-08516-60)
- OAKTON Immersion Temp Probe, 40 to 257 Deg F (WD-35626-50)
- OAKTON Immersion Temp Probe, -40 to 257 Deg F (WD-93824-00)
- OAKTON Immersion Temperature Probe (WD-08516-55)
- OAKTON Moving Surface Probe, -418 to 932 Deg F (WD-08516-95)
- TEST PRODUCTS INTL Temp Probe, 1 K-Type 1/2", Pipe Clamp (CK24M)
- LOVE Surface Probe, RTD, Pt 100 Ohm, 12 In L (RTD-6812)
- Oakton Temperature Probes