Shop All Temperature Probes
Oakton
Immersion Temp Probe, -418 to 1650 Deg F
Mfr # WD-93600-22
Zoro # G4660092
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Measuring Element Thermocouple
- Probe Temp. Measuring Element K Thermocouple
- Temp. Range (F) -418 Degrees to 1650 Degrees
- Probe Contact Material 316 Stainless Steel
- Probe Connection Type Mini
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oakton
- MFR # WD-93600-22
- Zoro # G4660092
- Country of Origin United States
- Category Temperature Probes
Dimensions
Probe Wire Length | 4 ft |
Probe Length | 8 in |
Wire Length | 4 ft. |
Probe Dia. | 1/8 in |
Probe Size | 1/8 in x 8 in |
Probe Diameter | 0.125 in |
Cable Length | 4 ft |
Description
Immersion Temperature Probe, Type K, Grounded, For Application Food, Mini Plug, Probe Size 1/8 in x 8 in, Cable Length 4 ft, -250 Degrees to 1,200 Degrees F/-150 Degrees to 650 Degrees C, Thermocouple, Thermowell Connection Mini Connector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Threaded Thermowell, 3/4"MNPT, SS (75W0750LST260C)
- TEMPO COMMUNICATIONS Marker Ball, Polyethylene, Red (OM-09)
- AMPROBE Clamp Meter, Dual LCD, 600 A, 1.1 in (28 mm) Jaw Capacity, Cat III 600V Safety Rating (ACD-14-PRO)
- DICKSON Chart, 8 In, -20 to +50, 7 Day, PK60 (C473)
- OAKTON Immersion Temperature Probe (WD-08516-55)
- OAKTON Moving Surface Probe, -418 to 932 Deg F (WD-08516-95)
- OAKTON Immersion Temp Probe, -40 to 257 Deg F (WD-93824-00)
- OAKTON Immersion Temp Probe, -418 to 1500 Deg F (WD-08516-60)
- OAKTON Immersion Temp Probe, -58 to 302 Deg F (WD35626-60)
- EXTECH Thermistor Probe, -22degF - 158degF TH30 (TP830)
- WINLAND ELECTRONICS Temperature Probe, Thermistor, Air/Liquid (TEMP-L-W)
- Oakton Temperature Probes