Shop All Temperature Probes
Oakton
Immersion Temp Probe, -418 to 1500 Deg F
Mfr # WD-08516-60
Zoro # G4648603
product price: $90.15
/ea
Free Shipping & Returns
$90.15
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Measuring Element Thermocouple
- Probe Temp. Measuring Element K Thermocouple
- Temp. Range (F) -418 Degrees to 1500 Degrees
- Probe Contact Material 316 Stainless Steel
- Probe Connection Type Mini
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oakton
- MFR # WD-08516-60
- Zoro # G4648603
- Country of Origin United States
- Category Temperature Probes
Dimensions
Probe Wire Length | 5 ft |
Probe Length | 10 in |
Probe Dia. | 1/2 in |
Wire Length | 5 ft. |
Cable Length | 60 in |
Probe Size | 1/2 in x 10 in |
Probe Diameter | 0.5 in |
Description
Immersion Temperature Probe, Type K, Exposed, For Application Surface, Mini Plug, Probe Size 1/2 in x 10 in, Cable Length 60 in, -250 Degrees to 1,200 Degrees F/-150 Degrees to 649 Degrees C, Thermocouple, Thermowell Connection Mini Connector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Gauge, 0 to 1000 psi, 1/2 in MNPT, Plastic, Black (451379ASL04L1000#)
- LOVE Temperature Switch, Thermistor, 110VAC (TS2-010)
- KLEIN TOOLS Probe-PRO Tracing Probe (VDV500-123)
- DWYER INSTRUMENTS Digital Differential Pressure Gauge, Plastic, Light Gray (DM-1112)
- OAKTON Immersion Temperature Probe (WD-08516-55)
- OAKTON Immersion Temp Probe, 40 to 257 Deg F (WD-35626-50)
- OAKTON Immersion Temp Probe, -40 to 257 Deg F (WD-93824-00)
- OAKTON Moving Surface Probe, -418 to 932 Deg F (WD-08516-95)
- OAKTON Immersion Temp Probe, -58 to 302 Deg F (WD35626-60)
- DWYER INSTRUMENTS Immersion Temperature Probes, Immersion Temp Sensor (I2-1B042)
- DWYER INSTRUMENTS Temperature Switch W Display, Temp Ctrlr 115 Vac (TST-011)
- Oakton Temperature Probes