Shop All Electrodes and Probes
Oakton
EC Sensor Head with 5m Cable
Mfr # 35661-02
Zoro # G101775392
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type EC Sensor Head
- Testing Parameter EC
- Measurement Range 0 uS/cm to 2000 mS/cm
- Operating Temp. Range 0 Degrees to 130 Degrees C
- Body Material ABS/Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oakton
- MFR # 35661-02
- Zoro # G101775392
- Country of Origin Japan
- Category Electrodes and Probes
Dimensions
Diameter | 12 mm |
Length | 85 mm |
Cable Length | 5 m |
Details
Type | EC Sensor Head |
Testing Parameter | EC |
Measurement Range | 0 uS/cm to 2000 mS/cm |
Operating Temp. Range | 0 Degrees to 130 Degrees C |
Body Material | ABS/Polycarbonate |
Connector | 6 pin DIN |
Includes | Cable |
For Use With | Oakton 300 Series Meters |
Sub-Category | Sensor |
Item | EC Sensor Head |
Description
EC Sensor Head, EC Sensor Head, Testing Parameter EC, Measurement Range 0 uS/cm to 2000 mS/cm, Tip Shape Not Applicable, Operating Temp. Range 0 Degrees to 130 Degrees C, Body Material ABS/Polycarbonate, Diameter 12 mm, Length 85 mm, Cable Length 5 m, Connector 6 pin DIN, For Use With Oakton 300 Series Meters, Reference Not Applicable, Junction Not Applicable, Includes Cable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Glass Stirring Rod, One End Flat, PK 12 (GLROD12-PK/12)
- ZORO SELECT Dipper, Stainless Steel, 600mL, 18 In L (5390-1)
- LAB SAFETY SUPPLY Magnetic Stir Bar w/Pivot Ring, PK10 (21R587)
- COLE-PARMER INSTRUMENT pH Buffer Solution pH 10 (PLS1268-PH10)
- OAKTON pH Electrode, 4.3mm L (WD-35805-05)
- OAKTON Repl Electrode Sensor, Double Juntion (WD-35624-38)
- OAKTON PH Electrode Cable 1m (35660-54)
- OAKTON EC Standards 84/1413/12880/111800 60mL (35661-09)
- OAKTON PH ELECTRODE REPLACEMENT FOR 57348 (WD-35811-71)
- OAKTON Conductivity Electrode 1m (35660-58)
- OAKTON Ph Temperature Electrode For 33773 (WD-35808-71)
- Oakton Water Quality Testing