Shop All Electrodes and Probes
Oakton
EC Sensor Cartridge 4-Cell
Mfr # 35660-94
Zoro # G601775311
product price: $285.99
/ea
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type EC Sensor Cartridge
- Testing Parameter EC
- Measurement Range 10 uS/cm to 2000 mS/cm
- Operating Temp. Range 0 Degrees to 130 Degrees C
- Body Material Epoxy/Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oakton
- MFR # 35660-94
- Zoro # G601775311
- Country of Origin Japan
- Category Electrodes and Probes
Dimensions
Diameter | 12 mm |
Length | 110 mm |
Details
Type | EC Sensor Cartridge |
Testing Parameter | EC |
Measurement Range | 10 uS/cm to 2000 mS/cm |
Operating Temp. Range | 0 Degrees to 130 Degrees C |
Body Material | Epoxy/Glass |
Connector | 2 pin |
Tip Shape | Cylindrical |
Item | EC Sensor Cartridge 4-Cell |
Standards | RoHS: EN50581 |
Sub-Category | Sensor |
For Use With | Oakton 300 Series Meters |
Description
EC Sensor Cartridge 4-Cell, EC Sensor Cartridge, Testing Parameter EC, Measurement Range 10 uS/cm to 2000 mS/cm, Tip Shape Cylindrical, Operating Temp. Range 0 Degrees to 130 Degrees C, Body Material Epoxy/Glass, Diameter 12 mm, Length 110 mm, Connector 2 pin, For Use With Oakton 300 Series Meters, Standards RoHS: EN50581, Reference Not Applicable, Junction Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Plastic Bottle, 32 oz, Natural, PK12 (PLC-03437)
- LAB SAFETY SUPPLY Buffer Solution, pH, 12.45, 4 L (GR125620-L03)
- AMSCOPE 1080p 60fps 2MP HDMI High-sensitivity Color CMOS C-mount Microscope Camera (HC210)
- CAFRAMO Safety Lab Stand (A110)
- OAKTON pH Electrode, 4.3mm L (WD-35805-05)
- OAKTON EC Standards 84/1413/12880/111800 60mL (35661-09)
- OAKTON Conductivity Electrode 1m (35660-58)
- OAKTON Ph Electrode, Double Junction, Refillable (35805-04)
- OAKTON PH Sensor Cartridge (35660-92)
- OAKTON EC Sensor Head 2m (35660-90)
- MONEL 0.093IN 36IN 10LB ELECTRODE (N60-093-10TS)
- Oakton Water Quality Testing