Shop All Digital Multimeters
Oakton
Dual-Channel Meter
Mfr # 35660-32
Zoro # G801775395
product price: $1,332.99
/ea
Free Shipping & Returns
$1,332.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Resolution 0.1 Degrees C
- Waterproof IP67
- Temp. Accuracy +/-0.9 Degrees F
- Includes Meter, Electrode, Calibration Solutions, (2) AA Batteries
- Automatic Temperature Compensation Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oakton
- MFR # 35660-32
- Zoro # G801775395
- Country of Origin Singapore
- Category Digital Multimeters
Dimensions
Manufacturers Warranty Length | 3 yr |
Description
pH/ORP/DO Meter, pH Range -2.00 to 16.00, Electric Conductivity Range Not Applicable, TDS Range Not Applicable, ORP Range -2000 to 2000 mV, Dissolved Oxygen Range 0 to 20 mg/L, Waterproof IP67, Automatic Temperature Compensation Yes, Displayed Temperature Range -22 to 266 Degrees F, -30 Degrees to 130 Degrees C, Salinity Range Not Applicable, Operating Temp. Range (F) -22 Degrees to 266 Degrees F, Operating Temp. Range (C) -30 Degrees to 130 Degrees C, Resistivity Range Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH Tachometer, 10 to 20,000 rpm (461750)
- WINTERS Qual Ss/Br Gauge 2.5" 1/4Lm 10000Psi/Kpa (PFQ813)
- LASCAR USB Temperature And Humidity Data Logger (EL-USB-2)
- SPER SCIENTIFIC Light Meter Lux & Foot-Candles (840020)
- OAKTON Dual-Channel Meter (35660-30)
- OAKTON Dual-Channel Meter (35660-76)
- OAKTON Oakton Conductivity and TDS Standard, 14 (00653-18)
- OAKTON Traceable Conductivity and TDS Standard, (00652-26)
- OAKTON Conducitivity Meter, LCD, AA Batteries (3560415)
- OAKTON Oakton Conductivity and TDS Standar, PK5 (00653-35)
- EXTECH Digital Multimeter, 480V, AAA (VT30)
- Oakton Digital Multimeters