Shop All Water Testing Meter Accessories
Oakton
DO2 METER REPL PRB W/ 10 FOOT
Mfr # WD-35640-50
Zoro # G4655682
product price: $491.99
/ea
Free Shipping & Returns
$491.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Meter Accessories
- For Use With OAKTON Waterproof pH/DO Meter
- Includes electrode
- Manufacturers Warranty Length 1 yr
- Standards NIST or USA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oakton
- MFR # WD-35640-50
- Zoro # G4655682
- UPC # 643765900958
- Country of Origin United States
- Category Water Testing Meter Accessories
Dimensions
Manufacturers Warranty Length | 1 yr |
Cable Length | 10 ft |
Diameter | 1.3 in |
Length | 130 mm |
Details
Sub-Category | Meter Accessories |
Item | DO Probe |
For Use With | OAKTON Waterproof pH/DO Meter |
Includes | electrode |
Standards | NIST or USA |
Operating Temp. Range | 0 Degrees to 80 Degrees C |
Connector | OAKTON Connector |
Amplifier | No |
Body Material | ABS Plastic |
Testing Parameter | Dissolved Oxygen |
Tip Shape | Round |
Temp. Sensor | Yes |
Shelf Life | 6 mo |
Type | Dissolved Oxygen probe |
Recommended Use | Conductivity Measurements |
Measurement Range | 0-200 mg/L |
Max. Pressure | Ambient |
Description
DO Probe, Dissolved Oxygen Probe, Testing Parameter Dissolved Oxygen, Measurement Range 0-200 mg/L, Tip Shape Round, Operating Temp. Range 0 Degrees to 80 Degrees C, Body Material ABS Plastic, Diameter 1.3 in, Length 130 mm, Cable Length 10 ft, Connector OAKTON Connector, Amplifier No, Temp. Sensor Yes, Max. Pressure Ambient, For Use With OAKTON Waterproof pH/DO Meter, Standards NIST or USA, Shelf Life 6 mo, Reference N/A, Junction N/A, Recommended Use Conductivity Measurements
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Volumetric Pipette, GradeA, Glass, 20mL, Pk8 (5PTD9)
- DIAMOND SUREFLOW bottle top dispenser, 2.5 - 25mL (GBTD-25)
- LAB SAFETY SUPPLY Beaker, Low Form, Glass, 25mL, PK12 (5YGY8)
- VIVIDIA Digital Microscope, 600x, 8M, Manual Focus, 4.3" LCD, PC/TV/Android (LM 46)
- OAKTON RS-232 cable for pH 2700 benchtop meter (WD-35420-01)
- OAKTON PH METER ACCESSORY BENCHTOP ELECTROD (WD-35617-50)
- OAKTON ORP ELECTRODE DOUBLE JUNCTION Sld OAKT (35805-14)
- OAKTON pH Electrode, CPVC (35807-35)
- OAKTON Immersion Temp Probe, 32 to 212 Deg F (WD-35613-05)
- OAKTON Ph Meter Electrode, Cole Parmer (WD-35641-51)
- YSI Small Tripod (4654)
- Oakton Water Testing Meter Accessories