Shop All RH Meters & Thermohygrometers
Oakton
Digital/Analog Hygrometer, 0 to 160 F
Mfr # WD-35700-00
Zoro # G4676515
original price:
$186.40
10% off
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Relative Humidity Range 20 to 100%
- Temp. Range (C) 18 Degrees to 72 Degrees
- Humidity Accuracy +/-4% RH
- Digit Size 1/2 in
- Temp. Range (F) 0 Degrees to 160 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oakton
- MFR # WD-35700-00
- Zoro # G4676515
- Country of Origin Japan
- Category RH Meters & Thermohygrometers
Dimensions
Digit Size | 1/2 in |
Diameter | 5 in |
Overall Diameter | 5 in |
Overall Depth | 1 in |
Overall Dimensions | 5 in dia |
Mounting Hole Diameter | 0.3125 in |
Description
Digital/Analog Hygrometer, Scale Type Dial, Digital, 0 Degrees to 160 Degrees F/-18 Degrees to 72 Degrees C, Primary Scale Temperature, Dial Design Black Scale on White Dial, Case Material ABS Plastic, Graduations 2 Percent RH, Humidity Range 20 Percent to 100 Percent, Wall-Mount, 5 in dia
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEST PRODUCTS INTERNATIONAL Vibration Meter, +/-5%Acc, OLED (9080K1)
- TAYLOR Analog Thermometer, -40 to 70 Degree F (1106)
- GREENLEE Clamp Meter, LCD, 600 A (CM-960)
- ZORO SELECT Extension Test Lead Kit, Length 20 In (4WRA6)
- OAKTON Indoor Analog Hygrometer, -22 to 122 F (WD-35700-20)
- REED INSTRUMENTS Thermo-Hygrometer (R1610)
- EXTECH Temp/Humdty Mtr, 0 to 100 per Rel Hum Rng (RH350)
- GENERAL TOOLS Indoor Analog Hygrometer, 30 to 250 F (3LYU4)
- PROMED SPECIALTIES ProMed Specialties IF-4000 Interferential Unit Analog with AC Adaptor (IF-4000)
- TRACEABLE Clock Analog Hygrometer, -34 to 116 F (1079)
- EXTECH Temp/Humdty Mtr, 0 to 100 per Rel Hum Rng (RH300-NIST)
- Oakton RH Meters & Thermohygrometers