Shop All Water Testing Meter Accessories
Oakton
CNDCTVY METER REPL PRB FOR 536
Mfr # WD-35608-50
Zoro # G4663881
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Probes
- For Use With OAKTON Portable Waterproof Conductivity Meter
- Includes electrode
- Manufacturers Warranty Length 6 mo
- Recommended Use Conductivity Measurements
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oakton
- MFR # WD-35608-50
- Zoro # G4663881
- UPC # 643765530964
- Country of Origin United States
- Category Water Testing Meter Accessories
Dimensions
Manufacturers Warranty Length | 6 mo |
Length | 130 mm |
Diameter | 12 mm |
Cable Length | 3 ft |
Details
Item | Replacement Conductivity/TDS Probe |
Sub-Category | Probes |
For Use With | OAKTON Portable Waterproof Conductivity Meter |
Includes | electrode |
Recommended Use | Conductivity Measurements |
Shelf Life | 6 mo |
Max. Pressure | Ambient |
Operating Temp. Range | 0 Degrees to 80 Degrees C |
Temp. Sensor | Yes |
Measurement Range | 0-200 mS |
Testing Parameter | Conductivity, pH, Temp |
Connector | OAKTON Connector |
Type | Replacement Conductivity/TDS Probe |
Tip Shape | Round |
Amplifier | NO |
Body Material | Ultem/Stainless Steel |
Standards | NIST or USA |
Description
Replacement Conductivity/TDS Probe, Replacement Conductivity/TDS Probe, Testing Parameter Conductivity, pH, Temp, Measurement Range 0-200 mS, Tip Shape Round, Operating Temp. Range 0 Degrees to 80 Degrees C, Body Material Ultem/Stainless Steel, Diameter 12 mm, Length 130 mm, Cable Length 3 ft, Connector OAKTON Connector, Amplifier No, Temp. Sensor Yes, Max. Pressure Ambient, For Use With OAKTON Portable Waterproof Conductivity Meter, Standards NIST or USA, Shelf Life 6 mo, Junction N/A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON Splash Shield, Extra Wide (172284)
- LABELMASTER F-Style Can with Closure, 1 qt. (KFQ134)
- MEDEGEN MEDICAL PRODUCTS Specimn Cntainr, Clikseal(TM), 120cc, PK300 (01063)
- A2Z SCILAB Double Ended Lab Spatula Square & Tapered End 9" Stainless Steel (A2Z-ZR099)
- OAKTON pH Electrode, CPVC (35807-35)
- OAKTON Immersion Temp Probe, 32 to 212 Deg F (WD-35618-05)
- OAKTON PH ELECTRODE DOUBLE JUNCTION COLE PARMER (WD-35816-72)
- OAKTON PH ELECTRODE DOUBLE JUNCTION Sld WITH 10 (WD-35805-24)
- OAKTON PH Electrodes, Glass Spear Tip (WD-35804-06)
- OAKTON Conductivity Probe, 316 Stainless Steel (19500-45)
- YSI Cable, 10m, Conductivity/Sal/Temp Meter (60530-10)
- Oakton Water Quality Testing