Shop All Calibration Solutions
Oakton
Calibration Solution, pH, 7.0, 20 mL, PK20
Mfr # WD-35653-02
Zoro # G3978186
original price:
$78.08
17% off
new price: $64.65
/pk 20, $3.23/ea
$64.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type PH
- Range 7 pH
- Container 20 mL Packet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oakton
- MFR # WD-35653-02
- Zoro # G3978186
- Country of Origin United States
- Category Calibration Solutions
Details
Item | Calibration Solution |
Type | PH |
Range | 7 pH |
Container | 20 mL Packet |
Description
Calibration Solution, pH, Range 7 pH, Container 20 mL Packet, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Containers, 32Oz, PK6 (PLC-03463G)
- EATON Meter Socket Ringls 200A (UTRS223ACH)
- ZORO SELECT Rolled Beaker, 1-1/4 qt., Stainless Steel (78710)
- SP SCIENCEWARE STIRRING BAR, PTFE, FLEA MICRO, 8X3MM (F37119-0083)
- OAKTON Calibration Solution, EC, 84 uS/cm, 1 Pt (WD-00653-16)
- OAKTON Buffer Solution, pH, 4.01,500 mL (00654-00)
- OAKTON Buffer Solution, pH, 12.46, 1 Pt (00654-12)
- OAKTON Calibration Solution, EC, 10 uS/cm, PK20 (WD-35653-09)
- OAKTON Buffer Solution Kit, pH, 4.01, 7.00, 20 mL (35653-04)
- OAKTON Cal Solution, TDS, 300 ppm, 20 mL, PK20 (35653-10)
- HEATHROW SCIENTIFIC Inoculatng Needle/Loop, 10uL Rigid, PK1000 (HS81121D)
- Oakton Water Quality Testing