Shop All Lab Equipment Parts
Oakton
Calibration Buffer Pouches, PK20
Mfr # 35653-03
Zoro # G7627876
product price: $57.59
/pk 20, $2.88/ea
$57.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sink Installation Vessel (Countertop)
- Bowl Depth (In) 5
- Width (In) 18
- Front to Back (In) 18
- Weight (lbs) 25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oakton
- MFR # 35653-03
- Zoro # G7627876
- Country of Origin United States
- Category Lab Equipment Parts
Dimensions
Bowl Depth (In) | 5 |
Width (In) | 18 |
Details
Item | Calibration Buffer Pouches,PK20 |
Sink Installation | Vessel (Countertop) |
Front to Back (In) | 18 |
Weight (lbs) | 25 |
Description
Calibration Buffer Pouches,PK20, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGI-SENSE Thermohygrometer with NIST-Traceable Cal (20250-11)
- WHEATON Glass Bottle, 4 oz, PK24 (W216924)
- INDUSTRIAL TEST SYSTEMS Test Strips, Free Chlorine, 0-25ppm, PK50 (480023)
- WHATMAN Polydisc TF, 0.1 um PTFE 10/pk., PK 10 (6720-5001)
- OAKTON Oakton General-Purpose pH Probe, Sealed, (35805-01)
- OAKTON PH/ATC Electrode, Refillable, Glass, Dbl (35811-74)
- OAKTON Oakton Do Meter Replacement Probe With 1 (35640-50)
- OAKTON Oakton General-Purpose ORP Probe, Sealed (35805-15)
- OAKTON Oakton Conductivity/Temp Probe, for 6 an (35606-53)
- OAKTON Waterproof pH Electrode w/ATC, Double-Ju (35808-72)
- WHEATON Dropper Tips, 8mm, Natural, PK 100 (242401-01)
- Oakton Lab Equipment Parts