Shop All Calibration Solutions
Oakton
Cal Solution, TDS, 300 ppm, 20 mL, PK20
Mfr # 35653-10
Zoro # G4718244
$46.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type TDS
- Range 300 ppm
- Container 20 mL Packet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oakton
- MFR # 35653-10
- Zoro # G4718244
- Country of Origin United States
- Category Calibration Solutions
Details
Item | Calibration Solution |
Type | TDS |
Range | 300 ppm |
Container | 20 mL Packet |
Description
Calibration Solution, TDS, Range 300 ppm, Container 20 mL Packet, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUPLA Replacement Metal Tip (6894514)
- BENCHMARK SCIENTIFIC Digital Incubator, 20L, 20 to 60 deg. C (H2200-H)
- ASSOCIATED BAG Autoclave Bags, 25"x35", 1.75 mil, 200/pk, 200PK (248257)
- AMSCOPE 0.5X Barlow Lens For SM Series Stereo Microscopes (48mm) (SM05)
- OAKTON Buffer Solution, pH, 12.46, 1 Pt (00654-12)
- OAKTON Buffer Solution Kit, pH, 4.01, 7.00, 20 mL (35653-04)
- OAKTON Buffer Solution, pH, 4.01,500 mL (00654-00)
- OAKTON Calibration Solution, EC, 84 uS/cm, 1 Pt (WD-00653-16)
- OAKTON Buffer Solution, pH, 7.00,500 mL (00654-04)
- OAKTON Calibration Solution, pH, 7.0, 20 mL, PK20 (WD-35653-02)
- LAB SAFETY SUPPLY Yellow BufferSolution, pH7.00, 10L, Plastic (793EP5)
- Oakton Calibration Solutions