Shop All Water Testing Meter Accessories
Oakton
Benchtop Meter, CON 700
Mfr # WD-35608-76
Zoro # G4703081
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sub-Category Probes
- For Use With CON 700, pH CON 700
- Includes electrode
- Manufacturers Warranty Length 1 yr
- Max. Pressure Ambient
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oakton
- MFR # WD-35608-76
- Zoro # G4703081
- Country of Origin United States
- Category Water Testing Meter Accessories
Dimensions
Manufacturers Warranty Length | 1 yr |
Diameter | 12 mm |
Length | 130 mm |
Cable Length | 3 ft |
Details
Item | CON 700 Benchtop Meter |
Sub-Category | Probes |
For Use With | CON 700, pH CON 700 |
Includes | electrode |
Max. Pressure | Ambient |
Standards | NIST or USA |
Type | Conductivity and Temp probe |
Testing Parameter | Conductivity / Temp |
Temp. Sensor | Yes |
Shelf Life | 6 mo |
Operating Temp. Range | 0 Degrees to 80 Degrees C |
Amplifier | No |
Measurement Range | 0-200 mS |
Body Material | Epoxy/Platinum |
Tip Shape | round |
Connector | OAKTON Connector |
Recommended Use | Measure Conductivity |
Description
CON 700 Benchtop Meter, Conductivity and Temp probe, Testing Parameter Conductivity / Temp, Measurement Range 0-200 mS, Tip Shape Round, Operating Temp. Range 0 Degrees to 80 Degrees C, Body Material Epoxy/Platinum, Diameter 12 mm, Length 130 mm, Cable Length 3 ft, Connector OAKTON Connector, Amplifier No, Temp. Sensor Yes, Max. Pressure Ambient, For Use With CON 700, pH CON 700, Standards NIST or USA, Shelf Life 6 mo, Reference N/A, Junction N/A, Recommended Use Measure Conductivity
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Bottle Wide Mouth Glass 16 Oz Amber, PK12 (GLA-00925)
- INDUSTRIAL TEST SYSTEMS Test Strips, pH, 2-12ppm, PK50 (481104)
- DIAMOND PUREFLOW SYRINGE FILTERS Syringe Filter, PVDF Hydrophobic Membrane, 0.45μm Porosity, 30mm Diameter, PP Housing, Non-sterile (SF-PVDF-H-4530)
- BLUE RIDGE ERGONOMICS Chair, Poly, High Bench, Tilt CF Glides (BR-PHBCH-CR-T1-A0-CF-RG-BLK)
- OAKTON Ph Meter Electrode, Cole Parmer (WD-35641-51)
- OAKTON CNDCTVY METER REPL PRB FOR 536 (WD-35608-50)
- OAKTON REPLACEMENT SENSOR FOR PCTESTR (WD-35425-50)
- OAKTON DO2 METER ACCESSORY MAINTENANCE KIT (WD-35642-55)
- OAKTON pH/CON 700 Benchtop Meter w/Stand (WD-35413-20)
- OAKTON RS-232 cable for pH 2700 benchtop meter (WD-35420-01)
- SENSOREX Trl Cndcvty Kt Blnd Trnsmtter Flw Cell (TCS3200)
- Oakton Water Testing Meter Accessories