Shop All Coin & Button Batteries
Oakton
Alkaline Coin Battery, 6 PK
Mfr # WD-09377-16
Zoro # G4108361
product price: $23.65
/pk 6, $3.94/ea
$23.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 1.5V
- Battery Type Alkaline
- Sub-Category Meter Accessories
- For Use With Waterproof pH Tester Meters
- AccessoryType Alkaline Button Cell Battery
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oakton
- MFR # WD-09377-16
- Zoro # G4108361
- UPC # 39800025821
- Country of Origin China
- Category Coin & Button Batteries
Details
Voltage | 1.5V |
Battery Type | Alkaline |
Item | Coin Battery |
Sub-Category | Meter Accessories |
For Use With | Waterproof pH Tester Meters |
AccessoryType | Alkaline Button Cell Battery |
Description
Alkaline Button Cell Battery, For Use With Waterproof pH Tester Meters, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMPLE Component Video Cable 3-RCA Gold HDTV RGB YPbPr- 3 FT (317-N)
- VERBATIM Pocket Card Reader, USB 2.0, Black, PC/Mac (VER97709)
- MIGHTY MAX BATTERY ML26-12 12V 26AH Battery Replacement for Power Patrol SLA1146 Battery (ML26-1242)
- ILC Replacement for Dell 6mt4t (6MT4T DELL)
- ILC Replacement For ENERGIZER, A76BPZ (A76BPZ)
- DURACELL Lithium Coin Battery, 2032, PK4 (DL2032B4PK)
- FDK CR17450SE 17450ER-CX 3V 2500mAh Industrial Laser Lithium Battery (CR17450SE)
- EXELL BATTERY 10pk Exell Alkaline 1.5V Watch Battery Replaces AG12 386 LR43 (EB-L1142)
- EXELL BATTERY MRB675 1.35V Zinc Air Battery Z675PX PX675 MR44 EPX675 (MRB675)
- RENATA Renata CR1616 3V 16 x 1.6 mm Lithium Battery 65 mAh (CR1616)
- EXELL BATTERY 101pc Essential Batteries Kit CR2032 L1131 & Watch Opener (EB-KIT-143)
- Oakton Coin & Button Batteries