Shop All Military & Tactical Boots
Oakley
Tactical Boots, 9-1/2, R, Tan, Plain, Mens, PR
Mfr # 11188-86W-9.5
Zoro # G5932643
product price: $163.71
/pr
Free Shipping & Returns
$163.71
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Military/Tactical
- Footwear Sole Pattern Multi Pattern
- Toe Type Plain
- Insulated No
- Height 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oakley
- MFR # 11188-86W-9.5
- Zoro # G5932643
- UPC # 888896294990
- Country of Origin Indonesia
- Category Military & Tactical Boots
Dimensions
Height | 8 in |
Width | M |
Size | 9 1/2 |
Footwear Width | R |
Heel Height | 1 in or Greater |
Footwear Size | 9 1/2 |
Overall Height | 8 in |
Size (PRINT) | 9 1/2 |
Description
Military/Tactical Boot, Style Family Military/Tactical Boot, Closure Lace Up, Chemical Resisting Sole No, Color Coyote, Width M, Gender Men's, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Construction Direct Attached, Electrical Hazard Rated No, Conductive No, Color Family Tan, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No, Style Number 11188-86W-9.5, Toe Cap Material Not Applicable, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUCKEYE FIRE EQUIPMENT Wheeled Fire Extinguisher, 320B:C, Purple K, 125 lb (31310)
- MONTOUR LINE White Picket Event Fence Panel Kit, (1 Panel, 2 Posts) (FN-PKT-KIT-WH-55-01)
- ZORO SELECT Traffic Cone, 18 In.White (1YBW7)
- TAPCO Yield Sign, 24" x 24" x 24" x .080 HIP (373-04878)
- OAKLEY Tactical Boots, 8, R, Black, Plain, Mens, PR (11190-02E-8)
- OAKLEY Tactical Boots, 10, R, Black, Plain, Mens, PR (11190-02E-10)
- OAKLEY Tactical Boots, 10-1/2, R, Tan, Plain, Men, PR (11188-86W-10.5)
- OAKLEY Tactical Boots, 9, R, Tan, Plain, Mens, PR (11188-86W-9)
- REEBOK Military Boots, 10-1/2W, Mens, Plain, Tan, PR (RB8895)
- BATES Gore-Tex Winter Boots, Unisex, 8EW, PR (E02488)
- BATES Size 12 Men's 8 in Work Boot Composite Boots, Coyote (E04272)
- Oakley Foot Protection