Shop All Military & Tactical Boots
Oakley
Tactical Boots, 12, R, Tan, Plain, Mens, PR
Mfr # 11188-86W-12
Zoro # G5930500
product price: $165.00
/pr
Free Shipping & Returns
$165.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Military/Tactical
- Footwear Sole Pattern Multi Pattern
- Toe Type Plain
- Insulated No
- Predominant Footwear Color Tan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oakley
- MFR # 11188-86W-12
- Zoro # G5930500
- UPC # 888896294907
- Country of Origin Indonesia
- Category Military & Tactical Boots
Dimensions
Width | M |
Size | 12 |
Footwear Width | R |
Heel Height | 1 in or Greater |
Height | 8 in |
Footwear Size | 12 |
Overall Height | 8 in |
Size (PRINT) | 12 |
Description
Military/Tactical Boot, Style Family Military/Tactical Boot, Closure Lace Up, Chemical Resisting Sole No, Color Coyote, Width M, Gender Men's, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Construction Direct Attached, Electrical Hazard Rated No, Conductive No, Color Family Tan, Puncture Resistant Insole No, Size 12, Static Dissipative No, Style Number 11188-86W-12, Toe Cap Material Not Applicable, Insulated No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL 8 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415.916X2X8GY)
- 3M Visor Gasket, PK5 (M-921)
- RED KAP Mens Charcoal Pant W/Side Elastic (PT60CH 42 30)
- TINGLEY Tingley 10" WorkbrutesG2 PVC Overshoes (45821.XL)
- OAKLEY Tactical Boots, 8, R, Black, Plain, Mens, PR (11190-02E-8)
- OAKLEY Tactical Boots, 10, R, Black, Plain, Mens, PR (11190-02E-10)
- BATES Size 11 Men's 8 in Work Boot Composite Boots, Coyote (E04272)
- 5.11 Military/Tactical Boot, 8" H, Size 13, PR (12417)
- BATES Boots, Military/Tactical, Mens, Black, 11, PR (E03180)
- REEBOK Tactical Boots, 6in, 7-1/2M, Black, PR (RB8674)
- 5.11 Tactical Boots, 5, R, Black, Composite, PR (12416)
- Oakley Military & Tactical Boots