Shop All Safety Glasses
Oakley
Safety Glasses, Gray Plutonite Lens, Scratch-Resistant
Mfr # OO9296-04
Zoro # G5938550
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Half-Frame
- Lens Color Gray
- Frame Color Black
- Lens Coating Scratch-Resistant
- Lens Material Plutonite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oakley
- MFR # OO9296-04
- Zoro # G5938550
- UPC # 888392147851
- Country of Origin United States
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Size | Universal |
Description
Safety Glasses, Series M Frame 3.0, Gender Unisex, Lens Color Gray, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Black, Eyewear Size M, Frame Material O-Matter, Lens Material Plutonite(R), Temple Color Black, Temple Style Flexible, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable Yes, UV Protection 100 Percent UVA/UVB/UVC, Includes Microfiber Cleaning Bag
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE MILLS 10 ft. L x Vinyl Foam, 11/16" Thick (3916509003X10)
- MAGID SVSUR6 ANSI Type R Class 2 Lime Yellow TwoTone HiVis Surveyors Vest, SM (SVSUR6-Y-SM)
- ZING ZING RecycLockout Lockout Tagout, Wall Switch Lockout, Recycled Plastic, 6064 (6064)
- HELLY HANSEN Rain Jacket, PVC/Polyester, Orange, L (70129_290-L)
- OAKLEY Safety Glasses, Black Plutonite Lens, Anti-Scratch (OO9188-47)
- OAKLEY SI Ballistic M-Frm 2.0 Blk/Photochromic (11-197)
- OAKLEY Safety Glasses, Gray Plutonite Lens, Anti-Scratch (OO9096-29)
- OAKLEY Safety Glasses, Clear Plutonite Lens, Anti-Fog ; Anti-Scratch (11-186)
- OAKLEY Safety Glasses, Clear Plutonite Lens, Anti-Fog ; Anti-Scratch (11-139)
- OAKLEY Safety Glasses, Black Plutonite Lens, Scratch-Resistant (OO9296-05)
- REVISION MILITARY Safety Glasses, Interchangeable Lenses Anti-Fog, Scratch-Resistant (4-0076-0101)
- Oakley Eye Protection