Shop All Safety Glasses
Oakley
Safety Glasses, Gray Plutonite Lens, Anti-Scratch
Mfr # OO9096-29
Zoro # G5928008
product price: $116.00
/ea
Free Shipping & Returns
$116.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Half-Frame
- Frame Color Black
- Lens Coating Scratch-Resistant
- Lens Material Plutonite
- Frame Material O-Matter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oakley
- MFR # OO9096-29
- Zoro # G5928008
- UPC # 700285455044
- Country of Origin United States
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Size | Universal |
Description
Safety Glasses, Series M Frame Alpha, Gender Unisex, Lens Color Gray, Polarized Lens No, Lens Coating Anti-Scratch, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Black, Eyewear Size M, Frame Material O-Matter, Lens Material Polycarbonate, Temple Color Black, Temple Style Flexible, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable Yes, UV Protection 100 Percent UVA/UVB/UVC, Includes Microfiber Cleaning Bag
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Goatskin Drivers, Keystone Thumb, PK12 (71-3601/XL)
- JACKSON SAFETY Sweatband Replace Accessory Bump Cap Minor Bumps PK12 (18428)
- CONDOR Electrical Glove Protector, 7, White, PR (5WUR9)
- NEVS Veterinary Urinalysis Results Label 2" x 3" White w/Red (VW-0082)
- OAKLEY Safety Glasses, Black Plutonite Lens, Scratch-Resistant (OO9296-05)
- OAKLEY Safety Glasses, Clear Anti-Scratch (OO9146-09)
- OAKLEY Safety Glasses, Black Plutonite Lens, Anti-Scratch (OO9014-2060)
- OAKLEY Safety Glasses, Clear Plutonite Lens, Anti-Scratch (OO9328-05)
- OAKLEY Safety Glasses, Black Plutonite Lens, Anti-Scratch (OO9188-6459)
- OAKLEY Safety Glasses, Clear Plutonite Lens, Anti-Fog ; Anti-Scratch (11-186)
- ISN TOOL WEB Nsx Turbo High-Impact Poly Clear Lens Safe Glasses (SAS5330)
- Oakley Eye Protection