Shop All Safety Glasses
Oakley
Safety Glasses, Gray Plutonite Lens, Anti-Fog ; Anti-Scratch
Mfr # OO9253-06
Zoro # G5906883
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Full-Frame
- Lens Color Gray
- Lens Coating Scratch-Resistant
- Lens Material Plutonite
- Frame Material O-Matter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oakley
- MFR # OO9253-06
- Zoro # G5906883
- UPC # 888392180513
- Country of Origin United States
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Size | Universal |
Description
Safety Glasses, Series Det Cord, Gender Unisex, Lens Color Gray, Polarized Lens No, Lens Coating Anti-Fog, Anti-Scratch, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Full-Frame, Frame Color Black, Eyewear Size M, Frame Material O-Matter, Lens Material Polycarbonate, Temple Color Black, Temple Style Flexible, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable Yes, UV Protection 100 Percent UVA/UVB/UVC, Includes Microfiber Cleaning Bag
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTOUR LINE Retr. Belt Barrier Wall Mt Pol Stainless Fxd, 11' Bl & Whte Dgnl Belt (WM115-PS-BWD-F-S-110)
- PIP Cowhide Drivers, Keystone Thumb, PK12 (68-165/XL)
- 3M Fire Barrier Sealant, 10.1 oz., Red (FD150+RED(10.1OZ))
- ZORO SELECT Lockout Cable, Black/Red, CoatSteel, 3 ft.L (45NA02)
- OAKLEY Safety Glasses, Gray Plutonite Lens, Anti-Scratch (OO9253-01)
- OAKLEY Safety Glasses, Gray Plutonite Lens, Anti-Scratch (OO9328-04)
- OAKLEY Safety Glasses, Gray Plutonite Lens, Anti-Scratch (OO9096-38)
- OAKLEY Safety Glasses, Gray Plutonite Lens, Scratch-Resistant (OO9296-04)
- OAKLEY Safety Glasses, Black Plutonite Lens, Anti-Scratch (OO9014-2060)
- OAKLEY Safety Glasses, Gray Plutonite Lens, Anti-Scratch (OO9096-29)
- RADIANS Safety Eyewear - Performance Glasses (TEC1-70)
- Oakley Safety Glasses