Shop All Safety Glasses
Oakley
Safety Glasses, Clear Plutonite Lens, Anti-Fog ; Anti-Scratch
Mfr # 11-186
Zoro # G5936301
original price:
$216.00
7% off
new price: $200.00
/ea
Free Shipping & Returns
$200.00
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Half-Frame
- Lens Color Clear
- Frame Color Black
- Lens Coating Scratch-Resistant
- Lens Material Plutonite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oakley
- MFR # 11-186
- Zoro # G5936301
- UPC # 700285232584
- Country of Origin United States
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Size | Universal |
Description
Safety Glasses, Series M Frame 2.0, Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Anti-Fog, Anti-Scratch, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Black, Eyewear Size M, Frame Material O-Matter, Lens Material Polycarbonate, Temple Color Black, Temple Style Flexible, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable Yes, UV Protection 100 Percent UVA/UVB/UVC, Includes Amber Lens, Gray Lens, Microfiber Cleaning Bag
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOULD & GOODRICH Belt Keeper, Universal, Hi-Gloss (H76CL)
- APACHE MILLS 5 ft. L x Vinyl Foam, 5/8" Thick (2028009003X5)
- MCR SAFETY 13" Chemical Resistant Gloves, Nitrile, XL, 1 PR (5320E)
- SHOWA Cut Resistant Coated Gloves, 2 Cut Level, Nitrile, L, 1 PR (7066-10)
- OAKLEY Safety Glasses, Clear Plutonite Lens, Anti-Scratch (OO9328-05)
- OAKLEY SI Ballistic M-Frm 2.0 Blk/Photochromic (11-197)
- OAKLEY Safety Glasses, Black Plutonite Lens, Anti-Scratch (OO9188-47)
- OAKLEY Safety Glasses, Gray Plutonite Lens, Anti-Fog ; Anti-Scratch (11-140)
- OAKLEY Safety Glasses, Black Plutonite Lens, Scratch-Resistant (OO9296-05)
- OAKLEY Safety Glasses, Gray Plutonite Lens, Scratch-Resistant (OO9146-01)
- BOUTON OPTICAL Safety Glasses, Blue Scratch-Resistant (250-AN-10113)
- Oakley Eye Protection