Shop All Safety Glasses
Oakley
Safety Glasses, Clear Anti-Scratch
Mfr # OO9146-09
Zoro # G5920247
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Half-Frame
- Lens Color Clear
- Frame Color Black
- Lens Coating Scratch-Resistant
- Lens Material Plutonite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oakley
- MFR # OO9146-09
- Zoro # G5920247
- UPC # 700285621944
- Country of Origin United States
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Size | Universal |
Description
Safety Glasses, Series M Frame 3.0, Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Anti-Scratch, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Black, Eyewear Size M, Frame Material O-Matter, Lens Material Polycarbonate, Temple Color Black, Temple Style Flexible, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable Yes, UV Protection 100 Percent UVA/UVB/UVC, Includes Microfiber Cleaning Bag
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Bouffant Cap, PP, 21 In, Blue, PK1000 (23KX12)
- DISCO Nitrile Disposable Gloves, 6 mil Palm, Nitrile, M, Green (17414)
- RADIANS Radians SV55 Class 2 Heavy Woven Two Tone Engineer Vest (SV55-2ZGD-5X)
- AVENGER SAFETY FOOTWEAR Size 9-1/2 Men's 6 in Work Boot Composite Work Boot, Brown (A7244 SZ: 9.5M)
- OAKLEY Safety Glasses, Gray Plutonite Lens, Anti-Scratch (OO9329-01)
- OAKLEY Safety Glasses, Black Plutonite Lens, Anti-Scratch (OO9188-47)
- OAKLEY Safety Glasses, Black Plutonite Lens, Anti-Scratch (OO9014-2060)
- OAKLEY Safety Glasses, Black Plutonite Lens, Anti-Scratch (OO9188-6459)
- OAKLEY Safety Glasses, Gray Plutonite Lens, Anti-Scratch (OO9328-04)
- OAKLEY Safety Glasses, Black Plutonite Lens, Scratch-Resistant (OO9296-05)
- MCR SAFETY Safety Glasses, Blue Scratch Resistant (SR218B)
- Oakley Safety Glasses