Shop All Safety Glasses
Oakley
Safety Glasses, Black Plutonite Lens, Anti-Scratch
Mfr # OO9188-6459
Zoro # G5920822
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Half-Frame
- Lens Color Black
- Lens Coating Scratch-Resistant
- Frame Color Black
- Lens Material Plutonite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oakley
- MFR # OO9188-6459
- Zoro # G5920822
- UPC # 888392249166
- Country of Origin United States
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Size | Universal |
Description
Safety Glasses, Series Flak 2.0 XL, Gender Unisex, Lens Color Dark Gray, Polarized Lens No, Lens Coating Anti-Scratch, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Black, Eyewear Size M, Frame Material O-Matter, Lens Material Polycarbonate, Temple Color Black, Temple Style Flexible, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable Yes, UV Protection 100 Percent UVA/UVB/UVC, Includes Microfiber Cleaning Bag, Standards ANSI Z87
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Drain Guard, Oil & Sediment, 60 In. L (9356)
- ANSELL 12" Chemical Resistant Gloves, Neoprene, 9, 1 PR (08-352)
- CARHARTT WRKPNTS DUNGAREE 31 30 BR 12 O (B11-MDT 31 30)
- PETZL Petzl ID L Descender for 12.5 mm to 13 mm ropes (D020BA00)
- OAKLEY Safety Glasses, Gray Plutonite Lens, Anti-Scratch (OO9096-38)
- OAKLEY Safety Glasses, Gray Plutonite Lens, Anti-Fog ; Anti-Scratch (OO9253-06)
- OAKLEY Safety Glasses, Gray Plutonite Lens, Anti-Scratch (OO9014-11)
- OAKLEY Safety Glasses, Gray Plutonite Lens, Anti-Scratch (OO9096-29)
- OAKLEY Safety Glasses, Clear Anti-Scratch (OO9146-09)
- OAKLEY Safety Glasses, Black Plutonite Lens, Anti-Scratch (OO9014-2060)
- RADIANS Safety Glasses, Wraparound Light Blue Polycarbonate Lens, Uncoated, (JR01B0ID)
- Oakley Safety Glasses