Shop All Safety Glasses
Oakley
Safety Glasses, Black Plutonite Lens, Anti-Scratch
Mfr # OO9188-47
Zoro # G5941280
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Half-Frame
- Lens Color Black
- Lens Coating Scratch-Resistant
- Frame Color Black
- Lens Material Plutonite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oakley
- MFR # OO9188-47
- Zoro # G5941280
- UPC # 888392208101
- Country of Origin United States
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Size | Universal |
Description
Safety Glasses, Series Flak 2.0 XL, Gender Unisex, Lens Color Dark Gray, Polarized Lens No, Lens Coating Anti-Scratch, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Black, Eyewear Size M, Frame Material O-Matter, Lens Material Polycarbonate, Temple Color Black, Temple Style Flexible, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable Yes, UV Protection 100 Percent UVA/UVB/UVC, Includes Microfiber Cleaning Bag
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Leather Palm Gloves, Cowhide Palm, 2XL, PR (1400XXL)
- CONDOR Bib Apron, Black, 45 In. L (4T296)
- BRADY Label, 1 1/2 in W, Clear; White (M6C-106-427)
- C.H. HANSON Stencil, Handicap, 34 x 34 In. (70342)
- OAKLEY Safety Glasses, Clear Anti-Scratch (OO9146-09)
- OAKLEY Safety Glasses, Gray Plutonite Lens, Anti-Fog ; Anti-Scratch (OO9253-06)
- OAKLEY Safety Glasses, Gray Plutonite Lens, Anti-Scratch (OO9096-29)
- OAKLEY Safety Glasses, Gray Plutonite Lens, Anti-Scratch (OO9329-01)
- OAKLEY Safety Glasses, Clear Plutonite Lens, Anti-Fog ; Anti-Scratch (11-186)
- OAKLEY Safety Glasses, Clear Plutonite Lens, Anti-Scratch (OO9253-07)
- HONEYWELL UVEX Safety Glasses, Clear Scratch-Resistant (763-S3200)
- Oakley Safety Glasses