Shop All Tactical Gloves
Oakley
Glove, XL, Black, Hook and Loop, Tactical
Mfr # FOS900167-001-XL
Zoro # G800892550
product price: $71.39
/ea
$71.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level Not Tested
- Cut Ergonomic
- Standards TAA Compliant
- Color Black
- Thumb Style Ergonomic Offset
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oakley
- MFR # FOS900167-001-XL
- Zoro # G800892550
- UPC # 190645999453
- Country of Origin Cambodia
- Category Tactical Gloves
Dimensions
Size | XL |
Details
ANSI/ISEA Cut Level | Not Tested |
Cut | Ergonomic |
Standards | TAA Compliant |
Color | Black |
Thumb Style | Ergonomic Offset |
ANSI/ISEA Abrasion Level | Not Tested |
Finger Style | Full Finger |
Cuff | Hook and Loop |
Item | Factory Pilot Glove 2.0, Black, XL |
Closure Type | Hook and Loop |
Application | Tactical |
Description
Factory Pilot Glove 2.0, Black, XL, XL, Black, Hook and Loop Cuff, Hook and Loop Closure Type, Ergonomic Cut, Ergonomic Offset Thumb Style, Full Finger Finger Style, Standards TAA Compliant, ANSI/ISEA Abrasion Level Not Tested, ANSI/ISEA Cut Level Not Tested
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK Purple Nitrile-Xtra, Nitrile Exam Gloves, 6 mil Palm, Powder-Free, L, 10 PK (500 CT), Purple (KCC50603)
- AVENGER SAFETY FOOTWEAR Men's 8 in Work Boot Composite (A7573)
- AVERY DENNISON Sold Tags, 500/Box, Red/Black, PK500 (15161)
- GUARDIAN EQUIPMENT Waste Receptor, 1-1/4In. Ips Female (150-066-2)
- OAKLEY Factory Pilot Glove 2.0, Coyote Tan, XL (FOs900167-86W-XL)
- OAKLEY Factory Pilot Glove 2.0, Coyote Tan, S (FOs900167-86W-S)
- OAKLEY Factory Pilot Glove 2.0, Coyote Tan, L (FOs900167-86W-L)
- OAKLEY Glove, L, Black, Hook and Loop, Tactical (FOS900167-001-L)
- MECHANIX WEAR M-Pact Tactical Glove, S, MultiCam, 10inL, PR (MPT-78-008)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size 4XL, 9" L, Black, PR (IEXT-FRIBLK-08-XXXXL)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size XL, Black, PR (G-EXTGBLK-05-XL)
- Oakley Tactical Gloves