Shop All Tactical Gloves
Oakley
Glove, S, Black, Hook and Loop, Tactical
Mfr # FOS900167-001-S
Zoro # G800892673
product price: $60.89
/ea
$60.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- ANSI/ISEA Abrasion Level Not Tested
- Cuff Hook and Loop
- Application Tactical
- Size S
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oakley
- MFR # FOS900167-001-S
- Zoro # G800892673
- UPC # 190645999446
- Country of Origin Cambodia
- Category Tactical Gloves
Dimensions
Size | S |
Details
ANSI/ISEA Abrasion Level | Not Tested |
Cuff | Hook and Loop |
Application | Tactical |
Color | Black |
ANSI/ISEA Cut Level | Not Tested |
Item | Factory Pilot Glove 2.0, Black, S |
Closure Type | Hook and Loop |
Cut | Ergonomic |
Thumb Style | Ergonomic Offset |
Finger Style | Full Finger |
Standards | TAA Compliant |
Description
Factory Pilot Glove 2.0, Black, S, S, Black, Hook and Loop Cuff, Hook and Loop Closure Type, Ergonomic Cut, Ergonomic Offset Thumb Style, Full Finger Finger Style, Standards TAA Compliant, ANSI/ISEA Abrasion Level Not Tested, ANSI/ISEA Cut Level Not Tested
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYMO Label Tape, Heat Shrink, 0.25", White/Black (DYM18051)
- LYLE Warning Sign, Non Potable Water, 7 in. H, U6-1182-RA_10X7 (U6-1182-RA_10X7)
- SALISBURY Lineman Gloves Class 1, 14 Inch, PR (E114YB/10)
- DAYTON Tower Light, 56mm, Steady, Flash, Red (26ZT33)
- OAKLEY Factory Pilot Glove 2.0, Coyote Tan, S (FOs900167-86W-S)
- OAKLEY Factory Pilot Glove 2.0, Coyote Tan, L (FOs900167-86W-L)
- OAKLEY Factory Pilot Glove 2.0, Coyote Tan, XL (FOs900167-86W-XL)
- OAKLEY Glove, L, Black, Hook and Loop, Tactical (FOS900167-001-L)
- MECHANIX WEAR MultiCam FastFit® Tactical Glove, S, 7" L, PR (FFTAB-78-008)
- MECHANIX WEAR Tactical Glove, 2XL, Wing Thumb, Blk, PR (MP3-55-012)
- MECHANIX WEAR The Original® Tactical Glove, MultiCam Camo, XL, 10" L, PR (MG-77-011)
- Oakley Tactical Gloves