Shop All Tactical Gloves
Oakley
Glove, L, Black, Hook and Loop, Tactical
Mfr # FOS900167-001-L
Zoro # G200892662
product price: $73.59
/ea
$73.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Abrasion Level Not Tested
- Thumb Style Ergonomic Offset
- Application Tactical
- Cut Ergonomic
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oakley
- MFR # FOS900167-001-L
- Zoro # G200892662
- UPC # 190645999422
- Country of Origin Cambodia
- Category Tactical Gloves
Dimensions
Size | L |
Details
ANSI/ISEA Abrasion Level | Not Tested |
Thumb Style | Ergonomic Offset |
Application | Tactical |
Cut | Ergonomic |
Color | Black |
Item | Factory Pilot Glove 2.0, Black, L |
Standards | TAA Compliant |
Finger Style | Full Finger |
Cuff | Hook and Loop |
ANSI/ISEA Cut Level | Not Tested |
Closure Type | Hook and Loop |
Description
Factory Pilot Glove 2.0, Black, L, L, Black, Hook and Loop Cuff, Hook and Loop Closure Type, Ergonomic Cut, Ergonomic Offset Thumb Style, Full Finger Finger Style, Standards TAA Compliant, ANSI/ISEA Abrasion Level Not Tested, ANSI/ISEA Cut Level Not Tested
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STI Fire Barrier Pathway, Silver, 18" W (EZDG444S2)
- PIONEER Tape Mesh Surveyor Vest, Green, XL (V1011160U-XL)
- MCR SAFETY Eyewear Retainer, Red, Slip On, 28" L (220RD)
- KLEIN TOOLS Cooling PVA Towel, High-Visibility Yellow, 2-Pack (60486)
- OAKLEY Factory Pilot Glove 2.0, Coyote Tan, L (FOs900167-86W-L)
- OAKLEY Factory Pilot Glove 2.0, Coyote Tan, S (FOs900167-86W-S)
- OAKLEY Factory Pilot Glove 2.0, Coyote Tan, XL (FOs900167-86W-XL)
- MECHANIX WEAR Tactical Glove, L, Black, PR (MG-F55-010)
- DAMASCUS GEAR Tactical Glove, M, Black, Spandex(R), PR (ATX5)
- DAMASCUS GEAR Law Enforcement Glove, XL, Black, PR (MX 10 XLGR)
- SECPRO Tactical Glove, M, Black (33001SPDNSMEDBK)
- Oakley Tactical Gloves