Shop All Tactical Gloves
Oakley
Factory Pilot Glove 2.0, Coyote Tan, S
Mfr # FOs900167-86W-S
Zoro # G800892598
product price: $71.39
/ea
$71.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Coyote Tan
- Finger Style Full Finger
- Thumb Style Ergonomic Offset
- ANSI/ISEA Cut Level Not Tested
- Standards TAA Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oakley
- MFR # FOs900167-86W-S
- Zoro # G800892598
- UPC # 190645999507
- Country of Origin Cambodia
- Category Tactical Gloves
Dimensions
Size | S |
Details
Color | Coyote Tan |
Finger Style | Full Finger |
Thumb Style | Ergonomic Offset |
ANSI/ISEA Cut Level | Not Tested |
Standards | TAA Compliant |
Closure Type | Hook and Loop |
Cuff | Hook and Loop |
Application | Tactical |
Cut | Ergonomic |
Item | Factory Pilot Glove 2.0, Coyote, S |
ANSI/ISEA Abrasion Level | Not Tested |
Description
Factory Pilot Glove 2.0, Coyote, S, S, Coyote Tan, Hook and Loop Cuff, Hook and Loop Closure Type, Ergonomic Cut, Ergonomic Offset Thumb Style, Full Finger Finger Style, Standards TAA Compliant, ANSI/ISEA Abrasion Level Not Tested, ANSI/ISEA Cut Level Not Tested
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFLEX BY ERGODYNE Mechanics Gloves, M, Black, Breathable Polyester Mesh (821)
- SPENCO Insole, size 3, Men/Women, PR (39313)
- NMC First Aid 3-View Sign, VS21W (VS21W)
- MACURCO Replacement Sensor, Detects NO2 (CX-ND Sensor)
- OAKLEY Factory Pilot Glove 2.0, Coyote Tan, XL (FOs900167-86W-XL)
- OAKLEY Factory Pilot Glove 2.0, Coyote Tan, L (FOs900167-86W-L)
- OAKLEY Glove, L, Black, Hook and Loop, Tactical (FOS900167-001-L)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size L, 9" L, Green, PR (IEXT-GODG-04-L)
- MECHANIX WEAR M-Pact Covert Tactical Glove, Black, 2XL, 11" L, PR (MPT-55-012)
- RINGERS GLOVES Rescue Gloves, XL, Stealth, PR (353-11)
- MECHANIX WEAR Tactical Glove, M, 12" L, Wing Thumb, Blk, PR (MP3-55-009)
- Oakley Tactical Gloves