Shop All Warm Weather Caps, Hats & Liners
Oakley
Baseball Hat, Cap, Grn, L/XL, 7-3/8 Hat Size
Mfr # 911444A-79B-L/XL
Zoro # G5925068
product price: $30.00
/ea
$30.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Baseball Hat
- Color Green
- Size XL
- Head Size 7 3/8 in to 7 5/8 in
- Features Embroidery at Center Front, Stretch Fit Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oakley
- MFR # 911444A-79B-L/XL
- Zoro # G5925068
- UPC # 888896325267
- Country of Origin China
- Category Warm Weather Caps, Hats & Liners
Dimensions
Size | XL |
Head Size | 7 3/8 in to 7 5/8 in |
Maximum Hat Size | 7 3/8 |
Details
Item | Baseball Hat |
Style | Baseball Hat |
Color | Green |
Features | Embroidery at Center Front, Stretch Fit Cap |
Material | Polyester |
Adjustment Type | Fitted Hat (Non-Adjustable) |
Maximum Head Circumference | 22 13/16 in |
Description
Baseball Hat, Style Baseball Hat, Adjustment Type Fitted Hat (Non-Adjustable), Maximum Hat Size 7 3/8, Material Polyester, Color Green, Size XL, Maximum Head Circumference 22 13/16 in, Features Embroidery at Center Front, Stretch Fit Cap
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Coated Gloves, Knit, L, PK12 (34-874)
- DUNLOP Knee Boots, Size 6, 16" H, White, Plain, PR (8101100)
- BRADY Arc Flash Protection Label, 5 In. H, PK5, 121085 (121085)
- CONDOR Polyurethane Coated Gloves, Palm Coverage, Black, L, PR (19L483)
- OAKLEY Baseball Hat, Cap, Black, S/M, 7 Hat Size (911444A-001-S/M)
- OAKLEY Baseball Hat, Cap, Black, S/M, 7 Hat Size (911545-01V-S/M)
- OAKLEY Baseball Hat, Cap, Blk, L/XL, 7-3/8 Hat Size (911444A-001-L/XL)
- OAKLEY Baseball Hat, Cap, Brn, L/XL, 7-3/8 Hat Size (911444A-86W-L/XL)
- OAKLEY Baseball Hat, Cap, Black, S/M, 7 Hat Size (911630-001-S/M)
- OAKLEY Baseball Hat, Cap, Black, S/M, 7 Hat Size (911545-01Y-S/M)
- KNG Black Bandana Hat (1055BLBK)
- Oakley Head Protection