Shop All Warm Weather Caps, Hats & Liners
Oakley
Baseball Hat, Cap, Blk, L/XL, 7-3/8 Hat Size
Mfr # 911545-01Y-L/XL
Zoro # G5922940
product price: $30.00
/ea
$30.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Baseball Hat
- Color Black
- Size XL
- Head Size 7 3/8 in to 7 5/8 in
- Features Curved Brim, Moisture Wicking Sweatband, Solid Metal Ellipse Logo at the Crown, Stretch Fabric on a Closed Back Provides a Secure Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oakley
- MFR # 911545-01Y-L/XL
- Zoro # G5922940
- UPC # 888896412066
- Country of Origin Viet Nam
- Category Warm Weather Caps, Hats & Liners
Dimensions
Size | XL |
Head Size | 7 3/8 in to 7 5/8 in |
Maximum Hat Size | 7 3/8 |
Details
Item | Baseball Hat |
Style | Baseball Hat |
Color | Black |
Features | Curved Brim, Moisture Wicking Sweatband, Solid Metal Ellipse Logo at the Crown, Stretch Fabric on a Closed Back Provides a Secure Fit |
Adjustment Type | Fitted Hat (Non-Adjustable) |
Material | 3.2% Elastane, 96.8% Polyester |
Legend/Symbol | Graphic Camo |
Maximum Head Circumference | 22 13/16 in |
Moisture-Wicking | Yes |
Description
Baseball Hat, Style Baseball Hat, Adjustment Type Fitted Hat (Non-Adjustable), Maximum Hat Size 7 3/8, Material 3.2 Percent Elastane, 96.8 Percent Polyester, Color Black, Size XL, Maximum Head Circumference 22 13/16 in, Features Curved Brim, Moisture Wicking Sweatband, Solid Metal Ellipse Logo at the Crown, Stretch Fabric on a Closed Back Provides a Secure Fit, Legend/Symbol Graphic Camo, Moisture-Wicking Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Impact Gloves, XL Size, Gauntlet, Red, PR (INDI-CCP-05-XL)
- STECK MANUFACTURING TOOL SLING (SS35757)
- SIGNMISSION 18 in Height, 0.12 in Width, Aluminum, 12" x 18", A-1218 Dumpster - LidsClosed (A-1218 Dumpster - LidsClosed)
- PROFLEX BY ERGODYNE ANSI A4 PU Coated CR Gloves 12-Pair, Gray, Size M (7044-12PR)
- OAKLEY Baseball Hat, Cap, Brn, L/XL, 7-3/8 Hat Size (911444A-86W-L/XL)
- OAKLEY Baseball Hat, Cap, Blk, L/XL, 7-3/8 Hat Size (911545-01V-L/XL)
- OAKLEY STRETCH 6 PANEL HAT L/XL (912209-01VL/XL)
- OAKLEY STRETCH 6 PANEL HAT S/M (912209-01VS/M)
- OAKLEY Baseball Hat, Cap, Blk, L/XL, 7-3/8 Hat Size (911444A-001-L/XL)
- OAKLEY Baseball Hat, Cap, Black, S/M, 7 Hat Size (911545-01V-S/M)
- CHILL-ITS BY ERGODYNE Cooling Pad, Hard Hat (6717)
- Oakley Warm Weather Caps, Hats & Liners