Shop All Warm Weather Caps, Hats & Liners
Oakley
Baseball Hat, Cap, Black, S/M, 7 Hat Size
Mfr # 911545-01V-S/M
Zoro # G5907023
product price: $30.00
/ea
$30.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Baseball Hat
- Color Black
- Size M
- Head Size 6 7/8 in to 7 1/8 in
- Features Curved Brim, Moisture Wicking Sweatband, Solid Metal Ellipse Logo at the Crown, Stretch Fabric on a Closed Back Provides a Secure Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oakley
- MFR # 911545-01V-S/M
- Zoro # G5907023
- UPC # 888896411991
- Country of Origin Viet Nam
- Category Warm Weather Caps, Hats & Liners
Dimensions
Size | M |
Head Size | 6 7/8 in to 7 1/8 in |
Maximum Hat Size | 7 |
Details
Item | Baseball Hat |
Style | Baseball Hat |
Color | Black |
Features | Curved Brim, Moisture Wicking Sweatband, Solid Metal Ellipse Logo at the Crown, Stretch Fabric on a Closed Back Provides a Secure Fit |
Adjustment Type | Fitted Hat (Non-Adjustable) |
Material | 3.2% Elastane, 96.8% Polyester |
Moisture-Wicking | Yes |
Maximum Head Circumference | 22 in |
Legend/Symbol | American Flag |
Description
Baseball Hat, Style Baseball Hat, Adjustment Type Fitted Hat (Non-Adjustable), Maximum Hat Size 7, Material 3.2 Percent Elastane, 96.8 Percent Polyester, Color Black, Size M, Maximum Head Circumference 22 in, Features Curved Brim, Moisture Wicking Sweatband, Solid Metal Ellipse Logo at the Crown, Stretch Fabric on a Closed Back Provides a Secure Fit, Legend/Symbol American Flag, Moisture-Wicking Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Men's Steel Rubber Boot Black (8662200)
- BRADY Ribbon, 3-17/64" W, 984 ft. L, Black (IP-R6202)
- 3M DBI-SALA SecuraSpan HLL Lifeline Assembly (7403200)
- STRANCO Inspection Label, English, Quality, PK350, TC-21007 (TC-21007)
- OAKLEY STRETCH 6 PANEL HAT S/M (912209-01VS/M)
- OAKLEY Baseball Hat, Cap, Blk, L/XL, 7-3/8 Hat Size (911545-01V-L/XL)
- OAKLEY Baseball Hat, Cap, Brn, L/XL, 7-3/8 Hat Size (911444A-86W-L/XL)
- OAKLEY Baseball Hat, Cap, Black, S/M, 7 Hat Size (911630-001-S/M)
- OAKLEY Baseball Hat, Cap, Black, S/M, 7 Hat Size (911444A-001-S/M)
- OAKLEY Baseball Hat, Cap, Blk, L/XL, 7-3/8 Hat Size (911444A-001-L/XL)
- UVETO Tanami, Orange, Large/XL (AU TML-XLOR)
- Oakley Head Protection