Shop All Tool Bags, Backpacks & Totes
This Product is Discontinued
Oakley
Backpack, Coyote, 600d Polyester (Discontinued)
Mfr # 921026-86W
Zoro # G5917438
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Coyote
- Material 600d Polyester
- Features Adjustable Shoulder Straps, Hydration Compartment
- Size 20-1/2 in H x 12-1/2 in W x 7-1/2 in D
- Height 20-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oakley
- MFR # 921026-86W
- Zoro # G5917438
- UPC # 190645131211
- Country of Origin Viet Nam
- Category Tool Bags, Backpacks & Totes
Dimensions
Size | 20-1/2 in H x 12-1/2 in W x 7-1/2 in D |
Height | 20-1/2" |
Width | 7-1/2" |
Length | 12-1/2" |
Details
Item | Backpack |
Color | Coyote |
Material | 600d Polyester |
Features | Adjustable Shoulder Straps, Hydration Compartment |
Holds | 1,403.5 cu in |
Includes | Adjustable Shoulder Strap |
Type | Tactical |
Closure Type | zipper |
For Use With | Accessories, AR Magazines, Firearms, Laptop, Pistols, Tactigami(TM) |
Description
The Oakley 921026-86W Backpack is the ideal choice for carrying your tools around. It is made from durable 600d polyester and has a multitude of pockets and compartments to help you stay organized. The Oakley backpack comes in a coyote color and has a height of 20 1/2". It measures 12 1/2" in length, 7 1/2" in width and 20-1/2" in height. This tool bag has a total capacity of 1403.5 cu. in., making it perfect for storing all your tools. The pack also features adjustable shoulder straps that can be adjusted to fit the user's torso size, as well as a hydration compartment on the inside. When you need to carry your tools with ease, grab hold of the Oakley 921026-86W Backpack.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.