Shop All Tactical Crossbody, Shoulder & Sling Bags
Oakley
Backpack, Backpack, Blackout, 600d Polyester
Mfr # 921026-02E
Zoro # G5921592
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 600d Polyester
- Tool Storage Type Included Backpack
- Closure Zipper
- Holds 1,403.5 cu in
- Features Adjustable Shoulder Straps, Hydration Compartment
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oakley
- MFR # 921026-02E
- Zoro # G5921592
- UPC # 190645131228
- Country of Origin Viet Nam
- Category Tactical Crossbody, Shoulder & Sling Bags
Dimensions
Size | 20-1/2 in H x 12-1/2 in W x 7-1/2 in D |
Length | 12-1/2" |
Height | 20-1/2" |
Width (In.) | 12 1/2 in |
Width | 7-1/2" |
Length (In.) | 20 1/2 in |
size | 20-1/2" H x 12-1/2" W x 7-1/2" D |
Details
Material | 600d Polyester |
Tool Storage Type Included | Backpack |
Color | Blackout |
Closure | Zipper |
Holds | 1,403.5 cu in |
Features | Adjustable Shoulder Straps, Hydration Compartment |
For Use With | Accessories, AR Magazines, Firearms, Laptop, Pistols, Tactigami(TM) |
Item | Backpack |
Number of Pockets (Inside) | 5 |
Fits | 2L Water Bladder |
Closure Type | zipper |
Includes | Adjustable Shoulder Strap |
Number of Pockets (Outside) | 4 |
Type | Tactical |
Description
Backpack, Tactical, Size 20-1/2 In. H x 12-1/2 In. W x 7-1/2 In. D, Color Black, Material Polyester, Length (In.) 20-1/2, Width (In.) 12-1/2, Number of Pockets (Inside) 5, Number of Pockets (Outside) 4, Zipper Closure, Fits 2L Water Bladder, For Use With Laptop, Accessories, AR Magazines, Pistols, Firearms, Tactigami(TM), Features Adjustable Shoulder Straps, Hydration Compartment, Includes Adjustable Shoulder Strap, Holds 1403.5 cu. in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOON AMERICAN Hex Bushing, FNHxMNPT, 1-1/2 Inx2 In (356-1522061)
- SAFETY TECHNOLOGY INTERNATIONAL Universal Stopper Cover, Surface, 2-21/32D (STI-13010NB)
- MECHANIX WEAR D13, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, XL (11), 100 PK, Black (D13-05-011-100)
- SELLSTROM Safety Glasses Sebring™ Series (S76371)
- OAKLEY Backpack, Backpack, Stealth Black, Nylon, Polyester (92060A-013)
- MERET PRODUCTS Backpack, Backpack, Black, Durable 1200 Denier Coated TPE (M5030)
- 5.11 Bag/Tote, Bag, Black, 1050D Nylon (56026)
- 5.11 Bag/Tote, Bag, Black, 600D All-Weather Polyester, 300D Polyester Lining (56947)
- 5.11 Backpack, Backpack, Black, 1050D Nylon (56295)
- CONDOR OUTDOOR PRODUCTS LARGE UTILITY POUCH, COYOTE BROWN (MA53-498)
- 5.11 Backpack, All Hazards Prime Backpack, Black, Durable 1050D Nylon (56997)
- Oakley Workwear and Protective Clothing