Shop All Bird Baths & Feeders
Oakland Living Corporation
Oakland Living TWINBIRDS-BB-AS 34 in. Handmade Solid Heavy Tall Black & Gold Cast Aluminum High Quality Metal Bird Bath with Twin Singing Birds; Antique Silver
Mfr # TWINBIRDS-BB-AS
Zoro # G603684796
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oakland Living Corporation
- MFR # TWINBIRDS-BB-AS
- Zoro # G603684796
- UPC # 730050151550
- Country of Origin China
- Category Bird Baths & Feeders
Description
Pet Products has unique directory gives pet lovers local access to the products and services they need for their pets. We provide pet owners a one-stop for products, research, reviews, and local information. These products meet the needs of the pet industry to provide data needed to gain insights into the pet market. We are striving to be the largest pet products directory in the world.
Features- 100% cast aluminum construction
- Antique silver finish
- Powder-coated finish resists wear and rust
- 3-in. deep bowl holds about 1 gallon of water
- Features decorative floral
- Color: Antique Silver
- Material: Cast Aluminum
- Size: 34 in.
- Weight: 20 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONDA Recoil Starter (28400-Z4M-305ZB)
- WEBER Repl Weber Casters (6414)
- MTD Grbx Asm Ss Fixed Hd Yel (753-06162)
- RAIN BIRD Tubing Plug, 1/4 In., Blk, Plastic, PK10 (TP25/10PS)
- HERITAGE FARMS Feeder Bird Choice 1Gal (23806)
- WOODLINK Going Green Suet Feeder (24197/NAGGSUET)
- PERKY-PET Humbrd Feedr Topfil 24Oz (138TF)
- UNION PRODUCTS Union Products 61010 Round Resin Bird Bath; White (176068)
- NORTH STATES INDUSTRIES Green Barn Bird Feeder (9096)
- WOODLINK Large Ranch Feederw/Suet (NARANCH3)
- SONGBIRD ESSENTIALS Songbird Essentials SE973 Clear View Deluxe Open Diner Mirrored Window Feeder (SE973)
- Oakland Living Corporation Bird Baths & Feeders