Oakland Living Corporation

Oakland Living 904-TABLE-BK 25 in. Indoor & Outdoor Square Modern Contemporary Faux Wood Slatted Steel Dining Table; Black


product price: $144.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Enjoy family gatherings & summertime get-togethers around this all-weather 25 inch outdoor indoor faux wood contemporary modern black square dining table. Perfect for any deck porch dining area or patio the strong and sturdy steel frame with a powder coated black finish delivers a durable base accented with poly synthetic eco-wood slats for a long lasting low maintenance design. Pair it with our matching chairs for a complete set or match any black chair to it.

Features
  • Sleek Ultra Modern Contemporary Design and made from all-weather Eco-Wood Slats with Durable and Strong Powdercoated Steel Frame
  • Soft plastic chair glides to help prevent damage to floors indoor or outdoor
  • Neutral black makes matching to any outdoor or indoor setting easy
Specifications
  • Color: Black
  • Material: Steel
  • Design: Modern Contemporary
  • Modern: Faux Wood
  • Table Shape: Square
  • Area Of Use: Indoor & Outdoor
  • Size: 25 in.
  • Weight: 21 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.