Shop All Patio Club Chairs & Chaise Lounges
Oakland Living Corporation
Oakland Living 90053-BT-CF 50 x 23 in. Elite Resin Wicker Outdoor Bar Table; Coffee
Mfr # 90053-BT-CF
Zoro # G204007970
product price: $1,283.99
/ea
Item requires special delivery charges. A $99.00 per item surcharge will be applied.
$1,283.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oakland Living Corporation
- MFR # 90053-BT-CF
- Zoro # G204007970
- UPC # 730050019126
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Description
Furniture reflects designs that are current or en vogue. It does not necessarily reference historical design styles and often provides a feeling of everything in its place. They are named for its high quality, durability, stability and with standing capacity for generations. We provide unique, creative and innovative, inspiring designs, luxurious look texture for all kind of space and variety of selections for shopping.
Features- Hardened powder coat finish
- Easy to follow assembly instructions
- Fade, chip and crack resistant
- Color: Coffee
- Material: Resin Wicker, Steel
- Size: 50" x 23"
- Weight: 65lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST GARDEN 34 In. to 55 In. 9-Pattern Telescoping Water Wand, Blue & Gray (GW57722(37"-55"))
- STENS New 616-544 Carburetor For Stihl Fr85, Fr85T, Fs75 (616-544)
- E-Z UP Instant Shelter Sidewall, 10 Ft., Straight (SW3RB10SLGY)
- A.R. NORTH AMERICA Nozzle Spray, 1/4m (SA1/4MEG-25035)
- FLASH FURNITURE Gold Steel Patio Arm Chair with Round Back (CO-3-GD-GG)
- GCI OUTDOOR GRY Comfort Pro Rocker (42065)
- SAFAVIEH Loren Sling Chair; Beige & Natural (PAT7040E-SET2)
- AMERIHOME Canvas and Bamboo Butterfly Chair, Black (BFCBCBLK)
- FLASH FURNITURE Modern Black Wide Slat Adirondack Chair & Ottoman (JJ-C14509-14309-BK-GG)
- GCI OUTDOOR XL BLK Freestyle Rocker (47110)
- SAFAVIEH 37.4 x 28.3 x 32.7 in. Brizio Adirondack Rocking Chair, Teak (PAT7042A)
- Oakland Living Corporation Outdoor Chairs