Shop All Wall Art & Decor
Oakland Living Corporation
Oakland Living 650264-PEACOCK-HB 22 in. Steel Indoor & Outdoor Animal Garden Peacock Metal Sculpture Statue with Solar Light & Ground Stake; Hammer Tone Bronze
Mfr # 650264-PEACOCK-HB
Zoro # G403776806
product price: $97.55
/ea
Free Shipping & Returns
$97.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oakland Living Corporation
- MFR # 650264-PEACOCK-HB
- Zoro # G403776806
- UPC # 730050147812
- Country of Origin China
- Category Wall Art & Decor
Description
The metal steel silhouette of the Peacock Bird features a feathered filigree design which holds an integral solar panel which charges up during the day. Hidden inside the body of the sculpture is an energy saving LED light which automatically turns on at night to provide an eye catching night time illumination design. The led light can be controlled by an easily accessible on/off switch and when fully charged, this attractive solar light provides up to 6 hours of light.
Features- Weather resistant painted steel can be used outdoor and indoor
- Includes mounting stake
- Solar powered
- Body designed to breathe with wind
- Color: Hammer Tone Bronze
- Material: Steel
- Area Of Use: Indoor & Outdoor
- Size: 22 in.
- Weight: 5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QT DOG QT Dog 3073 3 Qt Adjustable Barstool Diner (3073)
- LIVABLISS Caesar CAE-1036 Handmade Area Rug (CAE1036-23)
- RUSTIC ARROW 120262 Welcome Wooden Birdhouse Garden Decor (120261)
- VULCAN HART Thermostat Knob and Screw Kit (00-913153)
- EMPIRE ART DIRECT Empire Art Direct FLM-10010-2030 20 x 30 in. Frameless Wall Mirror with Beveled Prism Mirror Panels - 1 in. Beveled Edge (FLM-10010-2030)
- TRADEMARK FINE ART Philippe Sainte-Laudy 'A Light in the Darkness' Canvas Art, 22x32 (PSL0941-C2232GG)
- TRADEMARK FINE ART Nancy Moniz Charalambous 'The Owl And The Gold Leaf Dragonfly' Canvas Art, 16x24 (BL02335-C1624GG)
- BIGGIES SCENES Wall Murals-Sunset Sailboat, 54 in wide x 27 in high (BG-WM-SSB-54)
- SIGNMISSION Grandpa The Legend Circle Corrugated Plastic Sign (C-16-CIR-WS-Grandpa the legend)
- TRADEMARK FINE ART Vintage Apple Collection 'Underground Business' Canvas Art, 16x24 (ALI6257-C1624GG)
- TRADEMARK FINE ART Design Fabrikken 'Get Lost Fabrikken' Canvas Art, 14x19 (IC01445-C1419GG)
- Oakland Living Corporation Wall Art & Decor