Shop All Wall Art & Decor
Oakland Living Corporation
Oakland Living 650250-FLAMINGO-HB 40 in. Steel Indoor & Outdoor Animal Garden Flamingo Metal Sculpture Statue with Solar Light & Ground Stake; Hammer Tone Bronze
Mfr # 650250-FLAMINGO-HB
Zoro # G403776752
product price: $98.39
/ea
Free Shipping & Returns
$98.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oakland Living Corporation
- MFR # 650250-FLAMINGO-HB
- Zoro # G403776752
- UPC # 730050147041
- Country of Origin China
- Category Wall Art & Decor
Description
The metal steel silhouette of the flamingo features a feathered filigree design which holds an integral solar panel which charges up during the day. Hidden inside the body of the sculpture is an energy saving LED light which automatically turns on at night to provide an eye catching night time illumination design. The led light can be controlled by an easily accessible on/off switch and when fully charged, this attractive solar light provides up to 6 hours of light.
Features- Weather resistant painted steel can be used outdoor and indoor
- Includes mounting stake
- Solar powered
- Body designed to breathe with wind
- Color: Hammer Tone Bronze
- Material: Steel
- Area Of Use: Indoor & Outdoor
- Size: 40 in.
- Weight: 5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETTER LIVING Duo 14.2 oz Wall Mount Liquid Soap Dispenser (72250)
- ADMIRAL Hand Towels 16 x 27 , 12PK (ADML-1627-3)
- SONNET Sonnet T-4674 12 in. Atomic Clock with 1.5 in. Number Analog (T-4674)
- ZORO SELECT Mesh Drafting Chair, 25-1/2" to 29", Adjustable Arms, Black (36FJ98)
- TRADEMARK FINE ART Daniel Patrick Kessler 'Guitars Collage' Canvas Art, 35x47 (ALI46645-C3547GG)
- AMERICAN LOUVER/PLASTICADE American Louver Stratus Plastic Plaque Diffuser for T-Grid Ceiling, R6 Insulated, White (STR-PQ-14W-R6)
- ADMIRED BY NATURE 10 Stems Beautiful Stylish Faux English Rose Rose Bud Bouquet White (GPB8360WHITE)
- TRADEMARK FINE ART Simone Conti 'Ice Queen' Canvas Art, 24x32 (1X01454-C2432GG)
- 123 CREATIONS 123 Creations C453-8 Inch Hunt - Hand Painted Tassel (C453-8)
- TRADEMARK FINE ART Lantern Press 'National Park 10' Canvas Art, 12x19 (ALI9314-C1219GG)
- TRADEMARK FINE ART The Macneil Studio 'Cow And Calf' Canvas Art, 12x19 (ALI8694-C1219GG)
- Oakland Living Corporation Wall Art & Decor