Shop All Bird Baths & Feeders
Oakland Living Corporation
Oakland Living 5964-VG Meadow Bird Bath - Verdi Gray
Mfr # 5964-VG
Zoro # G703956601
original price:
$128.99
6% off
new price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oakland Living Corporation
- MFR # 5964-VG
- Zoro # G703956601
- UPC # 730050030541
- Country of Origin China
- Category Bird Baths & Feeders
Description
Furniture reflects designs that are current or en vogue. It does not necessarily reference historical design styles and often provides a feeling of everything in its place. They are named for its high quality, durability, stability and with standing capacity for generations. We provide unique, creative and innovative, inspiring designs, luxurious look texture for all kind of space and variety of selections for shopping.
Features- Hardened Powder Coat Finish in Verdi Grey for Years of Beauty
- Easy to Follow Assembly Instructions and Product Care Information
- Galvanized or Stainless Steel Assembly Hardware
- Fade, Chip and Crack Resistant
- Color: Verdi Grey
- Material: Aluminium
- Weight: 20 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Fuel Line, 1/4" (50 ft) 3.25" x9" x10" (A-B1SB1351)
- PANACEA Watering Can 2Gal Copper (84872)
- WESTWARD 16-tine Bow Rake with 60"L Wood Handle (1WG36)
- POLY PRO TOOLS 32 oz Scoop Hand, Poly (P-6400G)
- OAKLAND LIVING CORPORATION Oakland Living TWINBIRDS-BB-AS 34 in. Handmade Solid Heavy Tall Black & Gold Cast Aluminum High Quality Metal Bird Bath with Twin Singing Birds; Antique Silver (TWINBIRDS-BB-AS)
- ACHLA DESIGNS Achla CGB-07T 12" Crackle Glass Bowl - Teal (CGB-07T)
- MORE BIRDS Jubilee Glass Vintage Hummingbird Feeder (33)
- SONGBIRD ESSENTIALS 17 Inch Green Spiral Sunflower Feeder (SEBQSBF3G)
- AUDUBON Squrel Corn Pltfrm Feedr (NASQPLAT)
- STOKES SELECT Feeder Hanging Single (38200)
- GADJIT Gadjit WP16137 Window Bird Feeder - Green (WP16137)
- Oakland Living Corporation Bird Baths & Feeders