Shop All Plant & Tree Support
Oakland Living Corporation
Oakland Living 17270-FF-SHELF-AC Off White Foldable Forward Facing Iron & Steel Ornate Outdoor & Indoor Patio Porch Garden Four Level Plant Shelf Bakers Rack; Antique Cream
Mfr # 17270-FF-SHELF-AC
Zoro # G004153792
product price: $328.99
/ea
Free Shipping & Returns
$328.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oakland Living Corporation
- MFR # 17270-FF-SHELF-AC
- Zoro # G004153792
- UPC # 730050148147
- Country of Origin China
- Category Plant & Tree Support
Description
Indoors, outdoors - wherever you want it, our 4-Tier Cream off White Colored Forward Facing Steel Folding Bakers Rack Plant Stand will be there. This durable Etagere-style cream off white metal baker's rack offers exceptional storage and convenience, folding for portability and storage. Each shelf is surrounded by beautiful ornate designs, along with paisley style bottoms.Folds for convenient storage when not in use. Durable cream off white metal construction. Etagere-style baker's rack with exceptional storage.
Features- Designed with thick gauge iron and steel
- Intended for indoor and outdoor use
- Off white antique cream color great for matching interior and exterior designs
- Color: Antique Cream
- Material: Steel
- Area Of Use: Indoor & Outdoor
- Weight: 35 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Tool-Cleanout W/Mo (OEM-731-2643)
- WILSON Staff ZIP Golf Balls-24 Pack (55830)
- BRIGGS & STRATTON Fuel Pump Shop Pack (4271)
- CORE TARPS 70 ft L x 0.5 mm H x 50 ft W 5 Mil Tarp, Silver/Black, Polyethylene (CT-501-50X70)
- PRIMITIVE PLANTERS Assorted Macrame Plant Hanger 24 pk, 24PK (2169)
- GARDEN SAFE TakeRoot Rooting Hormone, Solid, 2 oz (HG-93194)
- ZORO SELECT Tree Watering Bag, 15 gal, 3" Max Tree Dia (TWBag-12)
- SCOTTS MIRACLE GRO MG 8LB AP Plant Food (3002010)
- GARDENERS BLUE RIBBON Sturdy Plant Labels, 8" (T021B)
- PIPERS PIT 141051 Grade Stake 1 x 2 x 36 in. - (PI1495331)
- HOLLY-TONE Food Plnt Holly-Tone 4Lb (HT4)
- Oakland Living Corporation Plant & Tree Support