Shop All Soil Core Sampling Accessories
Oakfield
Stony, Gravelly Soil Tip
Mfr # S-4 TIP
Zoro # G502697378
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.8
- Material of Construction Steel
- Width 0.8
- Length (In.) 0.9
- Dia. (In.) 0.06
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oakfield
- MFR # S-4 TIP
- Zoro # G502697378
- Country of Origin United States
- Category Soil Core Sampling Accessories
Dimensions
Height | 0.8 |
Width | 0.8 |
Length (In.) | 0.9 |
Dia. (In.) | 0.06 |
Details
Material of Construction | Steel |
Description
Screw-on replaceable tip for stony, gravelly soils ensures you have a sharp tip to help penetrate the soil. Soil tip is for Oakfield soil samplers only.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENIE Digital QuadMag Genie Magnetic Stirrer (SI-5236)
- HEATHROW SCIENTIFIC Vortexer Mixer, 110/120V, US Plug, Blue (HS120209)
- RESINTECH 5 Micron, 4-1/5" Bowl Dia. O.D., 26" H, Deionizer (HY-122B-DI)
- STUART Stirring Hot Plate, Al., Square, 120V (04806-38)
- OAKFIELD Model L 36"L One-Piece Soil Probe (MODEL L)
- OAKFIELD Oakfield 3'L Soil Sampling Auger Tube Kit (MODEL A)
- OAKFIELD Oakfield Apparatus 36"L One-Piece Soil Sampler with Footstep (MODEL LS)
- AMS Liner, Dia 2 In, Length 10 In, Brass (404.26)
- AMS Liner, Dia 2 In, Length 2 In, Brass (404.23)
- WALTER SURFACE TECHNOLOGIES Core Cutter Universal Shank, 1-5/16"x2" (05F405)
- AMS Soil Core Catcher, Dia 2 In, Plastic (404.91)
- Oakfield Soil Core Sampling Accessories