Shop All Bathroom Sink Faucets
Oakbrook Collection
Oakbrook F511C003CP-ACA1 Chrome Two Handle Bathroom Faucet Lavatory Pop-Up
Mfr # 4309142
Zoro # G103679148
product price: $57.19
/ea
$57.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oakbrook Collection
- MFR # 4309142
- Zoro # G103679148
- UPC # 843518012918
- Country of Origin China
- Category Bathroom Sink Faucets
Description
Features
- Style or Series: Washerless cylinder
- Faucet Type: Two Handle
- Product Type: Lavatory Pop-Up Faucet
- On Center Measurement: 4 in.
- Finish: Chrome
- Flow Rate: 1.5 gpm
- Ceramic Disk Valves: No
- Number of Handles: 2
- Spout Type: Low Arc
- ADA Compliant: Yes
- Spout Height: 4 in.
- Handle Type: Lever
- Spout Reach: 4 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Reducer (80235)
- LEGEND VALVE 1/4" X CLOSE BRASS NIPPLE (311-020)
- ALFI BRAND ALFI brand AB1470-BN Brushed Nickel Modern Sgl Hole Bathroom Faucet (AB1470-BN)
- THOGUS Nylon Elbow 1/2"Barbx1/2"Barb (TE2088-T/N)
- OAKBROOK COLLECTION FCT SPRAY W/HOSE KIT CHM (RP 36096CHC)
- OAKBROOK COLLECTION Lav Faucet 1H Bn W/Pu (67510W-6104)
- OAKBROOK COLLECTION Oak Brook 4914388 Hot & Cold Diverter Stem for Essentials Tub & Shower Faucet - Pack of 5 (4914388)
- OAKBROOK COLLECTION Lav Faucet 1H Ch W/Pu (67211W-6001)
- OAKBROOK COLLECTION Lav Faucet 1H Bn W/Pu (65480W-6204)
- OAKBROOK COLLECTION Pacifica Faucet 2H Bn (67603W-6104)
- SLOAN 1 Hole Optima Sensor Faucet, Polished Chrome (3335017)
- Oakbrook Collection Bathroom Sink Faucets