Shop All Cartridges and Stems
Oakbrook Collection
Oakbrook A507906N-ACF1 25MM Ceramic Cartridge
Mfr # 4557898
Zoro # G403979238
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oakbrook Collection
- MFR # 4557898
- Zoro # G403979238
- UPC # 843518073803
- Country of Origin China
- Category Cartridges and Stems
Description
Features
- Function: Cold
- Product Type: Faucet cylinder
- Fits For: Oakbrook
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" x 5 ft. Non-Threaded Black Pipe Sch 40 (583-600LS)
- LEGEND VALVE 12" T-337DI BUTTERFLY VALVE (116-479)
- EVERPURE Quick Connect Filter, 0.5 gpm, 14 1/2 in H (EV961250)
- GRUVLOK 22.5 Elbow, Ductile Iron, 4 in, Grooved (0390015444)
- OAKBROOK COLLECTION Faucet Cartridge For Ob (RP 20005C)
- OAKBROOK COLLECTION Faucet Stem H/C For T/S (RP 22018C)
- OAKBROOK COLLECTION Faucet Cartridge H/C Ob (RP 22010C)
- OAKBROOK COLLECTION Diverter Stem For Ob (RP 70007C)
- OAKBROOK COLLECTION Diverter Stem H/C For Ob (RP 70620C)
- OAKBROOK COLLECTION Faucet Cartridge For Ob (RP 20005C)
- KOHLER Diverter Stem Assy (50589-BRZ)
- Oakbrook Collection Cartridges and Stems